Shop All Tool Chests & Cabinets
Teng Tools
Top Box, 5 Drawer, 37 in W
Mfr # TC205NF
Zoro # G011226045
product price: $1,497.99
/ea
Free Shipping & Returns
$1,497.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Width 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TC205NF
- Zoro # G011226045
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 37 in |
Details
Item | Top Box |
Number of Drawers | 5 |
Description
5 Drawer 37 inch Top Box with Heavy Duty Ball Bearing Slides for a smoother and more reliable opening and closing action. Lockable lock/front which covers the top of the drawer and the extending drawers. Combination lock and heavy-duty carrying handles at the ends. Protective mats in each drawer. Powder coated paint. Can be used as part of a Stack system in conjunction with the TCW207N 37 inch wide 7 drawer roller cabinet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TC TiCN HSS 1/16-1/4x1/64 (43638)
- MITUTOYO Bezel Assmebly for 505 Series Dial Caliper (6 in/8 in/12 in) (905162)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3132)
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (10D708)
- TENG TOOLS 7 Series Roller Tool Cabinet, 7 Drawer, Red, Steel, 26 in W x 18 in D x 37 in H (TCW707EVU)
- TENG TOOLS 8 Series Roller Cabinet, 10 Drawer, Red (TCW810NU)
- TENG TOOLS 8 Series Top Tool Box, 6 Drawer (TC806USV)
- TENG TOOLS 8 Series Roller Cabinet & Top Box, 19 Drawer, Red, 53 in W (TEN-O-TCW809N-KIT1)
- TENG TOOLS Roller Cabinet Tool Chest / Wagon, 14 Drawer, 67 in W (TCW813UNBK)
- TENG TOOLS Roller Cabinet Tool Box Workstation, 8 Drawer, Black, 37 in W (TCW208NBK1)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H853)
- Teng Tools Tool Chests & Cabinets