Shop All Socket Sets
Teng Tools
TM106 - 106 Piece Mixed Drive Socket Set 1/4, 3/8, 1/2 Inc
Mfr # TM106
Zoro # G100900344
product price: $507.99
/ea
Free Shipping & Returns
$507.99
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
- Brand Teng Tools
- MFR # TM106
- Zoro # G100900344
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Accessories - 1/4 inch drive - FRP ratchet, bi-flex wrench, universal joint, 2in. and3in. extensions, coupler adaptor, bits driver handle with magnetic bits holderAccessories - 3/8 inch drive - FRP ratchet, 3in. and6in. extensions, universal joint, 3/8in.F:1/4in.MT bar adaptor, 3/8in.F:1/2in.M T bar adaptor, coupler adaptorAccessories - 1/2 inch drive - 2 1 /2in. and10in. extensions, 1/2in.F:3/8in.M T bar adaptor, flex head adaptorRegular sockets - 1/4 inch drive - 6 point - 4, 5, 6, 7, 8, 10, 12, 13mmDeep sockets - 1/4 inch drive - 6 point - 6, 7, 8, 10, 12, 13mmRegular sockets - 3/8 inch drive - 6 point - 8, 9, 10, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22mmSpark plug sockets - 3/8 inch drive - 16, 21mmRegular sockets - 1/2 inch drive - 12 point - 19, 24, 27, 30, 32mmBits (25mm) - 1/4in. hex - TX8, TX10, TX15, TX20, TX25, TX27, TX30, TX40, TPX10, TPX15, TPX20, TPX25, TPX27, TPX30, TPX40 3mm hex, 4mm hex, 5mm, 6mm hex, 8mm hex, 10mm hex, PH0, PH1, PH2, PH3, PZ1, PZ2, PZ3, 4mm flat, 5.5mm flat, 7mm flat, spline M5, Spline M6Wrenches - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm combination spanners, ring holder, 8x9mm, 10x11mm, 12x13mm, 14x15mm double flex wrenches, 10in. adjustableTeng Tools socket sets are organised in cases with functions and benefits that will make your daily work easier. When designing the box we have concentrated on making it practical, durable and easy to transport and work with. Besides, it's stylish too...Secure lock system with click mechanism so you know the top is closed properly.Easy and clear layout makes it easier to see which tools are missing when the work is done.
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
- FEIN SLUGGER, 1-5/16in X 3in (63134333003)
- KRAFT TOOL Scraper Blade, Stiff, 5", Carbon Steel, PK5 (FC521)
- CHICAGO PNEUMATIC Kit - 0.401 Inch Air Hammer, Round Shank, Stroke 2.64 in, Bore Diameter 0.75 in - 3000 BPM (CP7111HK)
- BON TOOL Bon 84-584 Railroad Pick, 6 Lb (84-584)
- TENG TOOLS 19 Piece 3/8 Inch Drive 12 Point Bi-Hexagon Regular Shallow Socket Set (8MM - 22MM) (TT381912)
- TENG TOOLS 126 Piece 1/4 and 1/2" Drive Regular and Deep Socket S (TTESK126)
- TENG TOOLS Wrench Set Double Flex 7 Pieces in EVA Foam Organizational (TEDDF7)
- TENG TOOLS TT1217 - 17 Piece 1/2" Drive 12 Point Socket Set 10 to (TT1217)
- TENG TOOLS TT1435 - 35 Piece 1/4" Drive Metric Socket Set (TT1435)
- TENG TOOLS TTEAF62 - 62 Piece SAE/Imperial Wrench/Socket Set in EVA (TTEAF62)
- K-TOOL INTERNATIONAL 1/4" Drive SAE, Metric, 44 pcs (KTI-21044)
- Teng Tools Socket Sets