Shop All Socket Sets
Teng Tools
TM079 - 79 Piece 3/8" Drive Tool Set
Mfr # TM079
Zoro # G800900347
product price: $532.99
/ea
Free Shipping & Returns
$532.99
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
- Brand Teng Tools
- MFR # TM079
- Zoro # G800900347
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Accessories - 3/8 inch drive - FRP ratchet, 5in.extension, universal joint, 1/2in.F:3/8in.M T-bar adaptor, bits driver handle with magnetic bits holder, 1/4in. hex adaptor, LED light with clip, 5m measuring tape, utility knife, telescopic magnet, 4 in 1 hook and pick set, gun saw, 16oz claw hammerRegular sockets - 3/8 inch drive - 6 point - 8, 10, 11, 12, 13, 14, 15, 17, 19, 20, 21, 22mmCombination spanners - 6, 7, 8, 10, 11mmHex key set - 7 piece folding hex key set 1.5-6mmAdjustable wrench - 8in. wide opening with vinyl gripScrewdrivers - 3.0mm flat, 5.5mm flat, 6.6mm flat, PH1, PH2Pliers - 6in. side cutter, 7in. combination, 6in. long nose, 7in. water pumpBits - 1/4in. hex - TX10, TX15, TX20, TX25, TX27, TX30, TX40, TPX20, TPX25, TPX30, 4mm hex, 5mm hex, 6mm hex, PH1, PH2,PH3, PZ1, PZ2, PZ3, 4.5mm flat, 5.5mm flat, 6.5mm flat, ROB no1, ROB no2, ROB no3, GR no2(x2)Teng Tools socket sets are organised in cases with functions and benefits that will make your daily work easier. When designing the box we have concentrated on making it practical, durable and easy to transport and work with. Besides, it's stylish too...Secure lock system with click mechanism so you know the top is closed properly.Easy and clear layout makes it easier to see which tools are missing when the work is done.
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
- IRWIN Replacement Spring 5 Pc., PK5 (4022ZR)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.11, PK2 (54203X)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140500)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (16111)
- TENG TOOLS M3813TX - 9 Piece 3/8" Drive TX Socket Set (M3813TX)
- TENG TOOLS Spark Plug Socket Set 5 Pieces in EVA Foam Organizational (TEXTB05)
- TENG TOOLS M1407 - 9 Piece 1/4" Drive 6 Point Deep Metric Socket (M1407)
- TENG TOOLS TT1217-6 - 17 Piece 1/2" Drive 6 Point Socket Set 10 t (TT1217-6)
- TENG TOOLS TM111 - 111 Piece Mixed Drive Socket Set 1/4, 3/8, 1/2 Inc (TM111)
- TENG TOOLS T1436 36 Piece 1/4" Drive Socket Set (T1436)
- GEARWRENCH 27 Piece 1/2" Drive 6 Point Standard & Deep SAE Socket Set (80729)
- Teng Tools Sockets & Ratchets