Shop All Nail Pullers, Wrecking and Pry Bars
Teng Tools
TEXPB4 - 4 Piece Pry Bar Set in EVA Tray
Mfr # TEXPB4
Zoro # G200919253
product price: $172.29
/ea
Free Shipping & Returns
$172.29
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
- Brand Teng Tools
- MFR # TEXPB4
- Zoro # G200919253
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Description
Roll/heel bars - 12, 16 and 20 Inch Tyre lever - 20 Inch made of high grade chrome vanadium In many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution. Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool.
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
- IRWIN 1/4IN, Hex Head Multi-Spline Extractor (53205)
- KIPP Star Grip With Steel Bushing, D=M10, D1= 63, H=37, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.2101)
- GREY PNEUMATIC 1"DR X 1" HEX (4932F)
- CHICAGO-LATROBE Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50870)
- TENG TOOLS 22" Heavy Duty Pry Bar w/Metal Striking Cap- PB22A (PB22A)
- TENG TOOLS 15" Long Wrecking Pry Bar For Leverage, Nail Removal (PF380)
- VAUGHAN 24 Inch Pry Crow Bar with Nail Puller and Curved Handle (050005)
- WILLIAMS Williams Pinch Bar, 7/8" Flat, 18" (C-82A)
- LEATHERHEAD TOOLS NY Hook, 8 ft. HiViz Lime, w/ Chisel End (NYHL-8)
- BON TOOL Bon 27-200 Post Hole Digging Bar, 17 Lb, 69" (27-200)
- VESTIL Pallet Buster, 44-1/16 In. L, 4 In. W (SKB-7)
- Teng Tools Pullers and Separators