Shop All Hex Key Sets
Teng Tools
TEDTX7 - 7 Piece T Handle TX Key Set in EVA Tray
Mfr # TEDTX7
Zoro # G300919153
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teng Tools
- MFR # TEDTX7
- Zoro # G300919153
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Description
7 piece set of T handle TX keys with TPX ends on the long key end. T handle TX keys - TX10, TX15, TX20, TX25, TX27, TX30, TX40 Ergonomic as they permit a natural hand wrist movement Bi material handle with extra grip in oily environments Both Torx (TX ) and Tamper Proof Security (TPX) In many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution. Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-302 Hose, Rubber Contr Grade, 3/4" X 50 Foot (84-302)
- GEARWRENCH 2 Pc. 3/8" Drive 90 Tooth Compact Head Ratchet Set (81253T)
- ASTRO PNEUMATIC Mini Mini Air Die Grinder, 1/4", 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm, 1/3 HP (1205)
- IRWIN Chalk, 8 oz FLUORESCENT ORANGE CHALK (IR64905ZR)
- TENG TOOLS 7 Piece Mini Metric L Shape Hex Key Set 0.9mm To 4mm (1477MM)
- TENG TOOLS 7 Piece T Handle Hex Key Set (TTHEX7)
- TENG TOOLS 1499MM- 9 Piece Metric Hex Key Set -Chrome Moly (1499MM)
- TENG TOOLS 7 Piece Metric T Handle Hex Key Allen Wrench Driver Set (TTHEX7S)
- TENG TOOLS TTHEX7AF - 7 Piece T Handle AF / SAE Hex Key Set (TTHEX7AF)
- TENG TOOLS 1475 7 Piece Metric Ball Point Hex Key Set (1475)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- Teng Tools Hex Key Sets