Teng Tools

TED911N - 11 Piece Mixed Screwdriver Set (Flat, PH, PZ, ) i


product price: $128.17
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Screwdrivers - flat type - round shaft - 3.5x100mm, 5.5x75mm, 6.5x38mm stubby flat type - hexagon shaft - 5.5x125mm, 6.5x100mm Screwdrivers - PH type - round shaft - PH0x75mm, PH1x75mm, PH2x75mm PH type - hexagon shaft - PH2x100mm Screwdrivers - PZ type - round shaft - PZ1x75mm PZ type - hexagon shaft - PZ2x100mm The handle has a unique ergonomically designed two component grip with greater volume to give better support, increase comfort and improved power transfer Handle is moulded around the blade to ensure it is completely straight and permits much larger wings for more torque Hole in the handle for tool securing when working at height or for use as a T - handle Steel alloy blade gives 20% capacity than standard screwdrivers In many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution. Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.