Shop All Combination Wrench Sets
Teng Tools
TED6515 - 15 Piece Metric Combinaiton Wrench Set in EVA Tr
Mfr # TED6515
Zoro # G300919009
product price: $152.33
/ea
Free Shipping & Returns
$152.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TED6515
- Zoro # G300919009
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
Combination spanners - 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm The 12 point ring head is set at a 15° angle to facilitate use even on flat surfaces All ring heads are equipped with the Teng Tools "Hip Grip" system which means the contact surface grips on the flat surfaces of the nut rather than on the corner. This helps prevent damage to the nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners Made from high grade chrome vanadium with polished heads and a satin finish for extra grip in oily environments In many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution. Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holtest, Type Ii, R, 0.8" - 1.0" (368-866)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E255)
- STEINEL AMERICA Steinel 110025596 HL 1920 E Professional Heat Gun (110025596)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 36"L, Spline (HC4093)
- TENG TOOLS TED6512R - 12 Piece Ratchet Wrench Set in EVA Tray (TED6512R)
- TENG TOOLS TTHP08 - 8 Piece Hook and Pin Wrench Set (TTHP08)
- TENG TOOLS 28 PIECE PLIER, COMBINATION SPANNER, AND MIXED SCREWDRIVER SET (TED441T-KIT1)
- TENG TOOLS TTESP31 - 31 Piece Metric Combination Wrench Set in EVA (TTESP31)
- TENG TOOLS 12 Piece Anti Slip Metric Combination Wrench Set (8MM-19mm) - 8512MM (TEN-O-8512MM)
- TENG TOOLS TTXLMP12 - 12 Piece Extra Long Combination Wrench Set (TTXLMP12)
- GEARWRENCH 3/4" 12 Point Long Pattern Combination Wrench (81660)
- Teng Tools Wrenches