Teng Tools

TCMM715N 715 Piece Mega Master Tool Kit


product price: $4,599.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Full Contents List:p.p1 {margin: 0.0px 0.0px 12.0px 0.0px; line-height: 14.0px; font: 12.0px Times; color: #000000; -webkit-text-stroke: #000000}span.s1 {font-kerning: none}TTMI16 - 16 piece mini plier/screwdriver setTTID20 - 20 piece 1/2 inch drive impact driver setTTPC09 - 9 piece punch and chisel setTT01 - Add on tool tray with dividersTT917N - 7 piece flat, PH & PZ type screwdriver setTT440-T - 4 piece TPR grip plier setTT917TXN - 7 piece TX/TPX type screwdriver setTTMD74 - 74 piece ratcheting bits driver setTTPSPG - 4 piece welding power grip pliers setTT804 - 2 in 1 puller setTTNR81 - 81 piece nut rivet set (M3 - M6)TTTD17 - 17 piece tap and die setTTHP08 - 8 piece hook and pin wrench setTTHEX7 - 7 piece T handle hex drivers (2.5mm - 8mm)TT474-7 - 4 piece 7 inch circlip plier setTTTX7 - 7 piece T handle TX/TPX Key Set (TX/TPX10 - TX/TPX40)TTHR81 - 81 piece hand rivet set (2.4, 3.2, 4.0, 4.8mm rivets)TTX6311 - 11 piece metric double ring wrench set (6mm x 7mm - 30mm x 32mm)TTXPB3 - 3 piece roll/heel bar set (12", 16" & 20”)TTXEXT13 - 13 piece extension setTT1435 - 35 piece 6 point 1/4 inch drive regular/deep metric socket set (4mm - 13mm, 6mm - 13mm)TT3819 - 19 piece 6 point 3/8 inch drive metric socket set (8mm - 22mm)TT1217 - 17 piece 12 point 1/2 inch drive regular metric socket set (10mm - 32mm)TT1205 - 5 piece 1/2 inch drive ratchet and accessories setTTX1292 - 1/2 inch drive metric torque wrench set (40-200Nm)TT9116 - 16 piece 1/2 inch drive regular/deep impact socket set (13mm - 24mm)TTHEX23 - 23 piece metric hex bit socket set (5mm - 19mm)TTALU - 32 piece socket clip rail set TTTX23 - 23 piece 40/70mm TX bit socket set (TX20 - TX70)TTX2032 - 7 piece metric combination wrench set (20mm - 32mm)TT1236 - 12 piece 12 point metric combination wrench set (8mm - 19mm)TTSN11 - 11 piece stud and nut remover setTTOS16 - 16 piece oil service setTTALU - 32 piece socket clip rail set TTX918N - 8 piece flat, regular & PH type screwdriver setTTPS09 - 9 piece general tool kit with PS trayTTX2640 - 7 piece SAE combination wrench set (13/16" - 1-1/4”)TT3592 - 8 piece SAE combination wrench set (5/16" - 3/4”)TTAF32 - 32 piece 1/4 inch & 3/8 inch drive 6 point regular/deep AF socket setTT1215AF - 15 piece 1/2 inch drive 12 point SAE regular socket set (3/8" - 1-1/4”)TTTX30 - 30 piece 1/4 inch and 3/8 inch drive TX, TPX and TX-E socket set

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.