Shop All Socket Sets
Teng Tools
T3834S - 34 Piece 3/8" Drive Flex Head Ratchet Socket
Mfr # T3834S
Zoro # G500900388
product price: $112.99
/ea
Free Shipping & Returns
$112.99
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
- Brand Teng Tools
- MFR # T3834S
- Zoro # G500900388
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Accessories - 3/8 inch drive - 72 teeth flexible ratchet, 1/4in.F:3/8in.M T bar adaptor, universal joint, 3in. and 6in. extension barsRegular sockets - 3/8 inch drive - 6 point - 8, 10, 11, 12, 13, 14, 15, 17, 19mmBits - 1/4in. hex - 3mm hex, 4mm hex, 5mm hex, 6mm hex, TX10, TX15, TX20, TX25, TX27, TX30, TX40, 3mm flat, 4mm flat, 5.5mm flat, PH1, PH2, PH3, PZ1, PZ2, PZ3.Teng Tools socket sets are organised in cases with functions and benefits that will make your daily work easier. When designing the box we have concentrated on making it practical, durable and easy to transport and work with. Besides, it's stylish too...Secure lock system with click mechanism so you know the top is closed properly.Easy and clear layout makes it easier to see which tools are missing when the work is done.
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
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4EV-50)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000G)
- WESTWARD Clamping Kit, 3/8, 5/16-18 Stud, 54 pcs (19T326)
- EMPIRE LEVEL 8" x 12" Steel Square (100)
- TENG TOOLS TM111 - 111 Piece Mixed Drive Socket Set 1/4, 3/8, 1/2 Inc (TM111)
- TENG TOOLS T1230 - 30 Piece 1/2" Drive 12 Point Metric and SAE Socket (T1230)
- TENG TOOLS TTBS35 - 35 Piece 1/4"-3/8" Drive Socket Set (TTBS35)
- TENG TOOLS 16 Piece 3/8 Inch Drive 12 Point Metric Deep Chrome Vanadium Socket Set (TT381612)
- TENG TOOLS Spark Plug Socket Set 5 Pieces in EVA Foam Organizational (TEXTB05)
- TENG TOOLS TT1217 - 17 Piece 1/2" Drive 12 Point Socket Set 10 to (TT1217)
- PROTO 3/8" Drive Deep Socket Set Metric 18 Pieces 6 mm to 23 mm , Full Polish (J52203)
- Teng Tools Socket Sets