Shop All Socket Sets
Teng Tools
T3422S - 22 Piece 3/4" Drive Metric and SAE Secure Locking
Mfr # T3422S
Zoro # G000900369
product price: $529.99
/ea
Free Shipping & Returns
$529.99
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
- Brand Teng Tools
- MFR # T3422S
- Zoro # G000900369
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Accessories - 3/4 inch drive - Quick release 72 teeth ratchet, 100, 200 and 400mm extension bars, sliding T barRegular sockets - 3/4 inch drive - 6 point - 19, 21, 24, 27, 32, 34, 36, 50mmRegular sockets - 3/4 inch drive - 12 point - 7/8in. (22mm), 1in., 1-1 /8in., 1-3 /16in. (30mm) 1-5 /16in. (33mm), 1-1 /2in. (38mm), 1-5 /8in. (41mm), 1-13 /16in. (46mm), 2in.Teng Tools socket sets are organised in cases with functions and benefits that will make your daily work easier. When designing the box we have concentrated on making it practical, durable and easy to transport and work with. Besides, it's stylish too...Secure lock system with click mechanism so you know the top is closed properly.Easy and clear layout makes it easier to see which tools are missing when the work is done.
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
- SKIL 45In Turbo Rim Diamond Blade (79507C)
- WESTWARD 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YV24)
- MILWAUKEE TOOL 12 ft. Screed Bar (48-38-2012)
- MILWAUKEE TOOL Cordless, 10 in Blade Dia., Max Blade Speed: 4,000 RPM 5/8 in Arbor Size (2734-21)
- TENG TOOLS T1424 - 24 Piece 1/4" Drive Socket Set (T1424)
- TENG TOOLS TT1217 - 17 Piece 1/2" Drive 12 Point Socket Set 10 to (TT1217)
- TENG TOOLS 90 Piece Mixed Drive AF Socket Set (T1220AF-KIT1)
- TENG TOOLS TTX34AF - 14 Piece SAE 12 Point Socket Set 7/8 to 1 7/8 In (TTX34AF)
- TENG TOOLS 22 Piece 1/4 Inch Drive 6 Point Metric Regular/Shallow Socket Set (4mm - 13mm) - T1422 (TEN-O-T1422)
- TENG TOOLS M1212 - 9 Piece 1/2" Drive Metric Hex Bit Socket Set (M1212)
- CAPRI TOOLS 1/4 in. Drive Master Chrome Sockets Set, 6-Point, 3/16 to 9/16 in., SAE, Sockets Only (CP12110-20SSD)
- Teng Tools Socket Sets