Shop All Socket Sets
Teng Tools
T1436 36 Piece 1/4" Drive Socket Set
Mfr # T1436
Zoro # G400900389
product price: $68.99
/ea
$68.99
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
- Brand Teng Tools
- MFR # T1436
- Zoro # G400900389
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Accessories - 1/4 inch drive - FRP ratchet, universal joint, 2in. and4in. extensions, coupler adaptor, 3/8in.F:1/4in.M T-bar adaptor, 1.5, 2.0 and2.5mm hex keysRegular sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 10, 11, 12, 13mmDeep sockets - 1/4 inch drive - 6 point - 6, 7, 8, 10, 12, 13mmBits - 1/4in. hex - TX10, TX15, TX20, 5mm hex, 6mm hex, PH1, PH2, PZ1, PZ2, 4mm flat, 5.5mm flatTeng Tools socket sets are organised in cases with functions and benefits that will make your daily work easier. When designing the box we have concentrated on making it practical, durable and easy to transport and work with. Besides, it's stylish too...Secure lock system with click mechanism so you know the top is closed properly.Easy and clear layout makes it easier to see which tools are missing when the work is done.
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
- WALTER High Performance Drills, 0.1437 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.650A1-WJ30ET)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52011X)
- DORIAN Cut-Off Blade, 3.38 L, 0.063 W, 0.75 In H (73310162950)
- PROTO Adjustable Wrench, 8" Overall Length (J708A)
- TENG TOOLS M1407 - 9 Piece 1/4" Drive 6 Point Deep Metric Socket (M1407)
- TENG TOOLS T1221 - 21 Piece 1/2" Drive Socket Set (T1221)
- TENG TOOLS 32 Piece 1/4"-3/8" Drive AF Socket Set (TTAF32)
- TENG TOOLS 152 Piece Mixed Drive Socket Set (TED1227-KIT1)
- TENG TOOLS M1210 - 9 Piece 1/2" Drive TX-E Socket Set Clip Rail (M1210)
- TENG TOOLS TT1218-6 - 17 Piece 1/2" Drive 6 Point Socket Set (TT1218-6)
- WRIGHT TOOL 1/2" Drive SAE, 15 pcs (417)
- Teng Tools Socket Sets