Teng Tools

T1268 - 68 Piece 1/2" Drive Multi Function Tool Set


product price: $435.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

68 piece 1/2 inch drive socket setFRP ratchet, 21 /2" and6"extensions, universal joint, 1/2"F:3/8"M T-bar adaptor, bits driver handle with magnetic bits holder12 point socket sizes: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 27, 30, 32mmSpanners: 8, 10, 11, 12, 13, 14, 15, 16, 17, 19mmScrewdrivers: 3.0mm flat, 5.5mm flat, 6.6mm flat, PH0, PH1, PH2Pliers: 6" side cutter, 7" combination, 8" long nose, 10" water pump25mm Bits type: TX8, TX10, TX15, TX20, TX25, TX27, TX30, TX40, TX45, TX50, 3mm hex, 4mm hex, 5mm hex, 6mm hex, 8mm hex, PH0, PH1, PH2,PH3, PZ1, PZ2, PZ3, 4mm flat, 5.5mm flat, 7mm flatRetractable handle in the case designed for comfort and durabilitySecure lock system with click mechanism so you know the top is closed properlyHard wearing hinge with metal pin for increased lifeRubber feet to prevent the box from slidingClear layout makes it easier to see which tools are missing when the work is doneTeng Tools socket sets are organised in cases with functions and benefits that will make your daily work easier. When designing the box we have concentrated on making it practical, durable and easy to transport and work with. Besides, it's stylish too...Secure lock system with click mechanism so you know the top is closed properly.Easy and clear layout makes it easier to see which tools are missing when the work is done.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.