Shop All Socket Sets
Teng Tools
T1220AF - 20 Piece 1/2" Drive Imperial / SAE Socket Se
Mfr # T1220AF
Zoro # G700900379
product price: $172.99
/ea
Free Shipping & Returns
$172.99
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
- Brand Teng Tools
- MFR # T1220AF
- Zoro # G700900379
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
20 piece 1/2 inch drive socket set containing 12 point regular SAE sockets FRP (Fibre Reinforced) ratchet, universal joint, 2-1/2 inch and 6 inch extensions, 3/8 Inch Female:1/2 InchMale T-bar adaptor Socket SAE sizes: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 Inch, 1-1 /16, 1-1 /8, 1-3 /16, 1-1 /4 Inch Retractable handle in the case designed for comfort and durability Secure lock system with click mechanism so you know the top is closed properly Hard wearing hinge with metal pin for increased life Rubber feet to prevent the box from sliding Clear layout makes it easier to see which tools are missing when the work is done Teng Tools socket sets are organised in cases with functions and benefits that will make your daily work easier. When designing the box we have concentrated on making it practical, durable and easy to transport and work with.
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
- STANLEY 100 ft Tape Measure, 3/8 in Blade (34-130)
- BESSEY 96 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM96)
- KRAFT TOOL Unomixer, 16" x 2-1/2 (DC362)
- MAKITA BLADE Mtl Cutting Recip 9" 18TPI ( (MP723069-A-5)
- TENG TOOLS T1435AF - 35 Piece 1/4" Drive SAE Regular and Deep Soc (T1435AF)
- TENG TOOLS T1424 - 24 Piece 1/4" Drive Socket Set (T1424)
- TENG TOOLS 90 Piece Mixed Drive AF Socket Set (T1220AF-KIT1)
- TENG TOOLS 126 Piece 1/4 and 1/2" Drive Regular and Deep Socket S (TTESK126)
- TENG TOOLS T1460 - 60 Piece 1/4" Drive Socket Set (T1460)
- TENG TOOLS 32 Piece 1/4 Inch & 3/8 Inch Drive 12 Point SAE Shallow & Deep Chrome Vanadium Socket Set (TTAF3212)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91104)
- Teng Tools Socket Sets