Shop All Tool Chests & Cabinets
Teng Tools
Roller Cabinet Workstation, 8 Drawer, Black, 37 in W
Mfr # TCW208NBK
Zoro # G900920658
product price: $1,673.63
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,673.63
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Color Black
- Width 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TCW208NBK
- Zoro # G900920658
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 37 in |
Details
Item | Roller Cabinet Workstation |
Number of Drawers | 8 |
Color | Black |
Description
37 Inch wide 8 Drawer Roller Cabinet Roller cabinet designed to take the equivalent of 6 TC trays Eight 37” wide drawers each with a patented individual opening mechanismAll secured with a combination lock.Heavy duty side handle with rubber grip for added comfortand two fixed and two swivel 5 Inch (125mm) castors with brakes for manoeuvrability.Supplied with a rubber top mat and a protective mat in each drawer.Ideal for use with the Teng Tools TC tray or EVA tool control systems to build your own tool kit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Bit, Metric, 7 pcs (54TM57)
- MAYHEW 4 Piece Assorted Brass Punch Set (62277)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36428)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 800 Grit (S-4WPP-800)
- TENG TOOLS 8 Series Roller Cabinet, 4 Drawer, Red, Steel, 26 in W x 18 in D x 31 in H (TCW804NU)
- TENG TOOLS 8 Series Middle Box, 3 Drawer, Red, Steel, 26 in W x 12 in D x 10 in H (TC803UN)
- TENG TOOLS 8 Series Roller Cabinet, 7 Drawer, Red, Steel, 26 in W x 18 in D x 37 in H (TCW807NU)
- TENG TOOLS 637 Piece 'Limited Edition' Black Roller Cabinet Workstation Tool Kit - (TCEMM637NBK)
- TENG TOOLS Middle Tool Box, 3 Drawer, Red, Steel, 26 in W x 12 in D x 10 in H (TC803USV)
- TENG TOOLS 2 Drawer, Red, Steel, 15 in W x 18 in D x 31 in H (TCW-CAB02)
- URREA H-Series Roller Cabinet, 12 Drawer, Black, Steel, 27 in W x 40 in D x 18 in H (H41M12)
- Teng Tools Tool Chests & Cabinets