Shop All Tool Chests & Cabinets
Teng Tools
Roller Cabinet Tool Chest / Wagon, 10 Drawer, Black
Mfr # TCW810NBK
Zoro # G011226014
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TCW810NBK
- Zoro # G011226014
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Details
Item | Roller Cabinet Tool Chest / Wagon |
Number of Drawers | 10 |
Color | Black |
Description
10 drawer 8 series roller cabinet with two fixed castors and two swivel castors with brakes.Equipped with 10 bearing mounted drawers with combination lock.Heavy duty side handle with rubber grip.Each of the full width drawers holds 4 Teng Tools standard TC trays and a long TTX Tray to build your own tool kit.Two fixed and two swivel 5 castors with brakes for manoeuvrability.ABS top mat equipped with a small compartments.Protective mat in each drawer.Powder coated paint.Can be used as part of a stack system with a top box and a middle box.Ideal for use on its own or together with the Teng Tools TC tray or EVA tool control systems to build your own tool kit.Teng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world.No details are left to chance when our tool boxes and roller cabinets are manufactured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pry Bar, Curved, High Carbon Steel, 4 pcs. (31MA33)
- WILLIAMS Socket Bit, 1/2 Inch Dr, 19 MM Size, Hex, 1 3/16 Inch OD (JHW35279)
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.14 lb (48-22-3040)
- KLEIN TOOLS 8" High Leverage Diagonal Cutters with Ring 1" (D228-8TT)
- TENG TOOLS 637 Piece 'Limited Edition' Black Roller Cabinet Workstation Tool Kit - (TCEMM637NBK)
- TENG TOOLS 8 Series Middle Box, 3 Drawer, Red, Steel, 26 in W x 12 in D x 10 in H (TC803UN)
- TENG TOOLS 2 Drawer, Red, Steel, 15 in W x 18 in D x 31 in H (TCW-CAB02)
- TENG TOOLS 8 Series Roller Cabinet & Top Box, 19 Drawer, Red, 53 in W (TEN-O-TCW809N-KIT1)
- TENG TOOLS 8 Series Top Tool Box, 5 Drawer (TC805NFX)
- TENG TOOLS Roller Cabinet Tool Box Workstation, 8 Drawer, Black, 37 in W (TCW208NBK1)
- BETA Mobile Roller Cab 7 Drawer (024003077)
- Teng Tools Tool Chests & Cabinets