Shop All Screwdriver Sets
Teng Tools
MD906N - 6 Piece Screwdriver Set (Flat, PH, PZ)
Mfr # MD906N
Zoro # G700900522
product price: $70.38
/ea
$70.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # MD906N
- Zoro # G700900522
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Description
Set of 6 screwdrivers for slotted, Phillips and Pozi drive headsFlat sizes 3 x 75mm, 5.5 x 150mmPhillips sizes PH1 x 75mm, PH2 x 100mmPozi sizes, PZ1 x 75mm, PZ2 x 100mmScrewdrivers in the Teng Tools Range have steel alloy TT-MV plus blades which gives 20% greater capacity than standard screwdriversThis makes the shaft harder yet more flexibleThe bi-material handle is designed to suit either your need for power transfer or speedThe handle is molded around the blade, this ensures that all screwdrivers are completely straight and permits much larger wings on the bladeLarger wings in turn create more torqueThe hole in the handle is for tool securing when working at height, for hanging or for use with a T Handle for extra torque.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 36 mm L.215 mm (42040036)
- LENOX Band Saw Blade, 17 ft. 10-1/2" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel, Classic Pro Series (1855790)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 3/8" Thread Size, 1-3/4" Dia. (GNH3-HEXF4-----)
- TENG TOOLS 98 Piece Screwdriver/Bit Driver Set (TTEMD98N)
- TENG TOOLS 23 Piece Metric Combination Spanner, Pliers and Screwdriver Set (TT1236-KIT1)
- TENG TOOLS MDV906N - 6 Piece 1000 Volt Screwdriver Set (Flat, PH) (MDV906N)
- TENG TOOLS TTEMD122N - 122 Piece Mega Drive Screwdriver Set in EVA (TTEMD122N)
- TENG TOOLS 6 Piece 1000 Volt Flat (Slotted), Phillips (PH), Pozidriv (PZ) Insulated Screwdriver Set (TTV706N)
- TENG TOOLS TTD912TXN - 12 Piece TX Type Screwdriver Set (TTD912TXN)
- TEKTON Hard-Handle Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV42018)
- Teng Tools Screwdrivers and Nutdrivers