Shop All Socket Sets
Teng Tools
M1115MM - 15 Piece 1" Drive 12 Point Metric Socket Set
Mfr # M1115MM
Zoro # G800900361
Free Shipping & Returns
$845.99
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
- Brand Teng Tools
- MFR # M1115MM
- Zoro # G800900361
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
15 piece 1 inch drive metric 12 point socket set Socket Sizes 36, 41, 46, 50, 55, 60, 65, 70, 75, 80mm Flip reverse ratchet with a satin finish 22 inch handle bar for ratchet 560mm T handle 200mm and 400mm extension bars The set comes supplied in a metal case with carrying handles Teng Tools socket sets are organised in cases with functions and benefits that will make your daily work easier. When designing the box we have concentrated on making it practical, durable and easy to transport and work with. Besides, it's stylish too... Secure lock system with click mechanism so you know the top is closed properly.
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
- GREENLEE Knockout Die, 2-7/8in., 10 ga., Cup (7212SP-2-1/2D)
- KO-KEN Extension Bar 150mm 1/2 Sq. Drive (4760-150)
- KRAFT TOOL Magnesium Bull Float, 72x8" (CC808-01)
- LENOX Band Saw Blade, 8 ft. 2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel (81904D2B82490)
- TENG TOOLS M1212 - 9 Piece 1/2" Drive Metric Hex Bit Socket Set (M1212)
- TENG TOOLS 32 Piece 1/4"-3/8" Drive AF Socket Set (TTAF32)
- TENG TOOLS TTX3414 - 14 Piece 3/4" Drive Metric Socket Set 19 To (TTX3414)
- TENG TOOLS M1407 - 9 Piece 1/4" Drive 6 Point Deep Metric Socket (M1407)
- TENG TOOLS M3807 - 7 Piece 3/8" Drive Deep Metric 6 point Socket (M3807)
- TENG TOOLS TT3819 19 Piece 3/8" Drive Socket Set (TT3819)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN62)
- Teng Tools Socket Sets