Shop All Hand Ratchets
Teng Tools
M1100 - 1" Drive Ratchet Head and Power Bar
Mfr # M1100
Zoro # G800918915
Free Shipping & Returns
$217.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teng Tools
- MFR # M1100
- Zoro # G800918915
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
1 inch Drive Heavy Duty Professional Quality Detachable Ratchet Head and Power BarFlip reverse action for changing the rachet direction with one hand24 teeth gives 15 degreesratcheting angle while maximizing torqueSocket retainer and quick release in the ratchet head for safetyCompact head design permits use in confined areasChrome VanadiumAll Teng Tools sockets and accessories are individually marked and manufactured from high quality chrome vanadium steel to comply with the latest DIN and ISO standards.All sockets are produced according to Teng Tools "hip grip" system, which means the socket grips on the flat surfaces of the nut rather than on the corner. This system helps to prevent damage to nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 18G Swivel Head Shears (Tool Only) (DCS491B)
- PFERD 7" CORINOX Needle File for Stainless - Round Shape, Cut 2 (15243)
- ITL 1000V Insulated Adjustable Wrench, 15" (03020)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114400)
- TENG TOOLS 3/4" Drive Extendable Ratchet w/72 Teeth - M340072E (M340072E)
- TENG TOOLS 4 Piece 3/4 Inch Drive Ratchet & Accessories Safety Set Tool Tray - TTX3404S (TEN-O-TTX3404S)
- TENG TOOLS 3/8 Inch Drive 1000 Volt Insulated 72 Teeth Ratchet (MV3800)
- TENG TOOLS Ratchet 1/4 Inch Drive Mini Palm (1400M)
- TENG TOOLS 1 Inch Drive 180 Degree Nut Breaker Bar (1101)
- TENG TOOLS 1200-72N - 1/2" Drive 72 Teeth Ratchet (1200-72N)
- WERA 1/4" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 5-1/2" L, Satin Finish (05004003001)
- Teng Tools Sockets & Ratchets