Teng Tools

FREE TCW707EV TOOLBOX MEGA BUNDLE 3


product price: $2,686.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Teng Tools 7 Drawer 7 Series Roller Cabinet TCW707EV Features:7 drawer 7 series roller cabinet with two fixed castors and two swivel castors with brakes. Equipped with 7 bearing mounted drawers with key lock, metal side handle for transporting and plain drawer fronts.7 drawer "7 series" roller cabinet with two fixed castors and two swivel castors with brakesEquipped with 7 bearing mounted drawers with key lockTwo fixed and two swivel 5" castors with brakes for manoeuvrabilityHeavy duty side handleEach drawer holds 4 Teng Tools standard TC trays and a long TTX tray to build your own tool kitEach drawer has a capacity of 25kgs with the bottom two drawers having a capacity of 30kgCan be used as part of a stack system with a top box and a middle boxPowder coated paintIdeal for use on its own or together with the Teng Tools TC tray or EVA tool control systems to build your own tool kitTeng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world. No details are left to chance when our tool boxes and roller cabinets are manufactured.Teng Tools 16 Piece Mini Plier & Screwdriver Set TTMI16 Features:Set containing 12 mini screwdrivers and 4 mini pliers. Screwdrivers - Flat regular - 2.0, 2.4, 3.0Screwdrivers - PH type - PH00, PH0, PH1Screwdrivers - TX type - TX6, TX7, TX8, TX9, TX10, TX15Pliers - 4 1/2in. side cutter, 4 1/2in. end cutter, 5in. long nose, 5in. flat noseTeng Tools 35 Piece 1/4" Drive Socket Set TT1435 Features:Set containing 11 regular 6 point sockets, 6 deep 6 point sockets, 11 screwdriver bits, ratchet handle, universal joint, 2” and 4” extension bars, 1/4” coupler adaptor, 3/8”-1/4” adaptor and 1/4” screwdriver handle. Accessories - 1/4 inch drive - Ratchet, universal joint, 2in. and 4in.extensions, coupler adaptor, 3/8in. F:1/4in.M T bar adaptor, 6in. spinner handleRegular sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mmDeep sockets - 1/4 inch drive - 6 point - 6, 7, 8, 10, 12, 13mmBits - 1/4in. hex - TPX10, 15, 20, 5mm, 6 mm hex, PH1, PH2, PZ1, PZ2, 4 mm, 5.5 mm flatTeng Tools 5 Piece 1/2" Drive Ratchet & Accessories Set TT1205 Features:1/2” drive accessories set containing ratchet handle with quick release and flip reverse. Also includes universal joint and 5 inch and 10 inch extensions.Accessories - 1/2 inch drive Ratchet, universal joint, 5in. and 10in. extensions, 3/8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.