Teng Tools

FREE TCW707EV TOOLBOX MEGA BUNDLE 2


product price: $2,686.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Teng Tools 7 Drawer 7 Series Roller Cabinet TCW707EV Features:7 drawer 7 series roller cabinet with two fixed castors and two swivel castors with brakes. Equipped with 7 bearing mounted drawers with key lock, metal side handle for transporting and plain drawer fronts.7 drawer "7 series" roller cabinet with two fixed castors and two swivel castors with brakesEquipped with 7 bearing mounted drawers with key lockTwo fixed and two swivel 5" castors with brakes for manoeuvrabilityHeavy duty side handleEach drawer holds 4 Teng Tools standard TC trays and a long TTX tray to build your own tool kitEach drawer has a capacity of 25kgs with the bottom two drawers having a capacity of 30kgCan be used as part of a stack system with a top box and a middle boxPowder coated paintIdeal for use on its own or together with the Teng Tools TC tray or EVA tool control systems to build your own tool kitTeng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world. No details are left to chance when our tool boxes and roller cabinets are manufactured.Teng Tools 27 Piece 1/2" Drive Socket Set TED1227 Features:27 piece set containing 1/2 inch drive regular and deep 12 point sockets and a range of accessories. Accessories - 1/2 inch drive - 72 teeth ratchet, 2 1/2in. and 6in. extension bars, universal joint, 3/8in.F:1/2in.M adaptor Regular sockets - 1/2 inch drive - 12 point - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24mm Deep sockets - 1/2 inch drive - 12 point - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mmTeng Tools 89 Piece 1/4" Drive Socket Set TED1489 Features:89 piece set containing 1/4 inch drive regular and deep sockets and a comprehensive range of accessories. Accessories - 1/4 inch drive - 72 teeth ratchet, spinner handle, 2in. and 4in. extension bars, universal joint, coupler adaptor, 3/8in.F:1/4in.M adaptor, 1/4in.M:1/4in. hex adaptor Regular sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm Deep sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm Bit sockets - 1/4 inch drive - 4, 5.5, 7mm flat, TX10, TX15, TX20, TX25, TX27, TX30, TX40, PZ1, PZ2, PZ3, PH0, PH1, PH2, PH3 25mm bits - 1/4in. Hex Drive - 3, 4, 5.5, 7mm flat, TX8, TX10, TX15, TX20, TX25, TX27, TX30, TX40, TX45, PZ0, PZ1, PZ2, PZ3, PH0, PH1, PH2, PH3, PH4, 3, 4, 5, 6, 8, 10mm hex, 1/8in., 9/64in., 5/32in., 3/16in., 1/4in., 5/16in. hex, T

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.