Teng Tools

FREE TC806SV TOOLBOX MEGA BUNDLE 3


product price: $1,351.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Teng Tools 6 Drawer 8 Series SV Top Box TC806SV Features:6 drawer 8 series SV top box with ball bearing slides, metal side handles and lockable key lock/front which covers the top of the drawer and the extending drawers. Excludes drawer mats and removable tote tray found in the NF range of storage. 6 Drawer "8 Series" Top Box with Heavy Duty Ball Bearing Slides Lockable lock/front which covers the top of the drawer and the extending drawers A key lock system and heavy-duty carrying handles at the ends. Drawers fully extend Powder coated paint Can be used as part of a Stack system in conjunction with a middle box and a wagon tool box Ideal for use on its own or together with the Teng Tools TC tray or EVA tool control systems to build your own tool kit Teng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world. No details are left to chance when our tool boxes and roller cabinets are manufactured.Teng Tools 5 Piece 1/2" Drive Ratchet & Accessories Set TT1205 Features:1/2” drive accessories set containing ratchet handle with quick release and flip reverse. Also includes universal joint and 5 inch and 10 inch extensions. Accessories - 1/2 inch drive Ratchet, universal joint, 5in. and 10in. extensions, 3/8in. F:1/2in.M T bar adaptorTeng Tools 17 Piece 1/2" Drive 6 Point Socket Set TT1217-6 Features:Socket set containing 6 point sockets. Regular sockets - 1/2 inch drive - 6 point - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mmTeng Tools 12 Piece Combination Spanner Set TT1236 Features:12 piece metric spanner set with the same dimension at both ends. The 12 point ring head is set at a 15° angle. Made from chrome vanadium with polished heads and a satin finish. Combination spanners - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mmTeng Tools 35 Piece 1/4" Drive Socket Set TT1435 Features:Set containing 11 regular 6 point sockets, 6 deep 6 point sockets, 11 screwdriver bits, ratchet handle, universal joint, 2” and 4” extension bars, 1/4” coupler adaptor, 3/8”-1/4” adaptor and 1/4” screwdriver handle. Accessories - 1/4 inch drive - Ratchet, universal joint, 2in. and 4in.extensions, coupler adaptor, 3/8in. F:1/4in.M T bar adaptor, 6in. spinner handle Regular sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm Deep sockets - 1/4 inch drive - 6 point - 6, 7, 8, 10, 12, 13mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.