Teng Tools

FREE TC806SV TOOLBOX MEGA BUNDLE 2


product price: $1,302.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Teng Tools 6 Drawer 8 Series SV Top Box TC806SV Features:6 drawer 8 series SV top box with ball bearing slides, metal side handles and lockable key lock/front which covers the top of the drawer and the extending drawers. Excludes drawer mats and removable tote tray found in the NF range of storage. 6 Drawer "8 Series" Top Box with Heavy Duty Ball Bearing Slides Lockable lock/front which covers the top of the drawer and the extending drawers A key lock system and heavy-duty carrying handles at the ends. Drawers fully extend Powder coated paint Can be used as part of a Stack system in conjunction with a middle box and a wagon tool box Teng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world. No details are left to chance when our tool boxes and roller cabinets are manufactured.Teng Tools 15 Piece Metric Combinaiton Spanner Set TED6515 Features:15 piece metric combination spanner set covering 5.5 to 19mm. The spanners feature a 12 point ring end which is set at a 15° angle, same dimensions at both ends and are made from chrome vanadium with a satin finish. Combination spanners - 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mmTeng Tools 27 Piece 1/2" Drive Socket Set TED1227 Features:27 piece set containing 1/2 inch drive regular and deep 12 point sockets and a range of accessories. Accessories - 1/2 inch drive - 72 teeth ratchet, 2 1/2in. and 6in. extension bars, universal joint, 3/8in.F:1/2in.M adaptor Regular sockets - 1/2 inch drive - 12 point - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24mm Deep sockets - 1/2 inch drive - 12 point - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mmTeng Tools 89 Piece 1/4" Drive Socket Set TED1489 Features:89 piece set containing 1/4 inch drive regular and deep sockets and a comprehensive range of accessories. Accessories - 1/4 inch drive - 72 teeth ratchet, spinner handle, 2in. and 4in. extension bars, universal joint, coupler adaptor, 3/8in.F:1/4in.M adaptor, 1/4in.M:1/4in. hex adaptor Regular sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm Deep sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm Bit sockets - 1/4 inch drive - 4, 5.5, 7mm flat, TX10, TX15, TX20, TX25, TX27, TX30, TX40, PZ1, PZ2, PZ3, PH0, PH1, PH2, PH3 25mm bits - 1/4in. Hex Drive - 3, 4, 5.5, 7mm flat, TX8, TX10, TX

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.