Shop All Bolt Cutters
Teng Tools
BC436 - 36" Bolt Cutters
Mfr # BC436
Zoro # G700919296
product price: $144.98
/ea
Free Shipping & Returns
$144.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # BC436
- Zoro # G700919296
- Country of Origin Taiwan, Province of China
- Category Bolt Cutters
Description
Capacity of 16mm HRC15 or 8mm HRC40 Length of 36 inches / 900mm Total weight of 5kg / 11lbs Hardened central cutting edge Cutting angle 30° Equipped with centering screw that gives increased safety when cutting. Compound action and tubular handles with plastic grips Spare jaws available (BC436J) Lever with single hand grip for locking the snips when not in use. Double spring with high torsional strength, designed for frequent use. Soft ergonomic two component handles give more comfortable use with a safer grip. Hole in the handle for tool-securing when working at height, for hanging or for easy storage. Does not apply to the shorter shears. Gently serrated cutting edges made of chrome molybdenum steel for stable cutting with a minimal risk of sliding. Designed and manufactured in high strength steel in accordance with DIN and ANSI standards for professional automotive and industrial applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Socket Adapter, 1/2 In Sq To 3/8 In Sq (1877498)
- CRESCENT NICHOLSON 4" Half Round Double Cut Smooth File - Boxed (04762N)
- GRAY TOOLS Brass Pin Punch, 1/4 X 4'' (CB16)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length (33207)
- TENG TOOLS BC408 - 8" Heavy Duty Mini Bolt Cutters w/Vinyl Coated Handles (BC408)
- TENG TOOLS BC424 - 24" Bolt Cutters (BC424)
- WOKIN 18 Inch Bolt Cutters (103718)
- STALWART 14-Inch Bolt Cutter with Ergonomic Grips (75-HT2000)
- KNIPEX 8 in. Knipex CoBolt Fencing Compact Bolt Cutter with Plastic Grip (71 01 200 R)
- GEDORE Power Bolt Cutter, 7-7/8" (8340-200 JL)
- BN PRODUCTS USA Bolt Cutter 36” - Triple Edge Cutting Blade Capacity: 7/16” (BNBC-36)
- Teng Tools Knives, Cutters & Snips