Shop All Bolt Cutters
Teng Tools
BC430 - 30" Bolt Cutters
Mfr # BC430
Zoro # G600919341
product price: $112.40
/ea
Free Shipping & Returns
$112.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # BC430
- Zoro # G600919341
- Country of Origin Taiwan, Province of China
- Category Bolt Cutters
Description
Capacity of 13mm HRC15 or 7mm HRC40 Length of 30 inches / 750mm Total weight of 3.5kg / 7.7lbs Hardened central cutting edge Cutting angle 30° Equipped with centering screw that gives increased safety when cutting. Compound action and tubular handles with plastic grips Spare jaws available (BC430J) Lever with single hand grip for locking the snips when not in use. Double spring with high torsional strength, designed for frequent use. Soft ergonomic two component handles give more comfortable use with a safer grip. Hole in the handle for tool-securing when working at height, for hanging or for easy storage. Does not apply to the shorter shears. Gently serrated cutting edges made of chrome molybdenum steel for stable cutting with a minimal risk of sliding. Designed and manufactured in high strength steel in accordance with DIN and ANSI standards for professional automotive and industrial applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #21 (41691)
- ILC Replacement for Bosch Bat181 (BAT181 BOSCH)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 19 in W x 11 in D x 6 in H (T1050 P1 BLU)
- MARSHALLTOWN Drywal Rasp Durasoft (DR389)
- TENG TOOLS BC408 - 8" Heavy Duty Mini Bolt Cutters w/Vinyl Coated Handles (BC408)
- TENG TOOLS BC424 - 24" Bolt Cutters (BC424)
- KLEIN TOOLS Bolt Cutter, Fiberglass Handle, 30-1/2-Inch (63130)
- STALWART 18-Inch Bolt Cutter with Ergonomic Grips (75-HT2001)
- DYNAMIC Tools 14" Bolt Cutter, 9/32", 7/32" Cutting Capacity (D091001)
- GREAT NECK Great Neck BC8 Midget Bolt Cutters; 8 in. (BC8)
- KNIPEX Concrete Mesh Cutter, Steel, 37-1/2 In. L (71 82 950)
- Teng Tools Bolt Cutters