Shop All Bolt Cutters
Teng Tools
BC424 - 24" Bolt Cutters
Mfr # BC424
Zoro # G200919338
product price: $91.39
/ea
Free Shipping & Returns
$91.39
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
- Brand Teng Tools
- MFR # BC424
- Zoro # G200919338
- Country of Origin Taiwan, Province of China
- Category Bolt Cutters
Description
Capacity of 10mm HRC15 or 6mm HRC40 Length of 24 inches / 600mm Total weight of 2.5kg / 5.5lbs Hardened central cutting edge Cutting angle 30° Equipped with centering screw that gives increased safety when cutting. Compound action and tubular handles with plastic grips Spare jaws available (BC424J) Lever with single hand grip for locking the snips when not in use. Double spring with high torsional strength, designed for frequent use. Soft ergonomic two component handles give more comfortable use with a safer grip. Hole in the handle for tool-securing when working at height, for hanging or for easy storage. Does not apply to the shorter shears. Gently serrated cutting edges made of chrome molybdenum steel for stable cutting with a minimal risk of sliding. Designed and manufactured in high strength steel in accordance with DIN and ANSI standards for professional automotive and industrial applications.
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
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 9/64 (42609)
- OEMTOOLS 20 Ton Bottle Jack Shop Press (24810)
- IDEAL 500' Powr Fish Pull Line (31-348)
- HOLEX Steel Feeler Gauges, Number of blades: 20 (478200 20)
- TENG TOOLS BC408 - 8" Heavy Duty Mini Bolt Cutters w/Vinyl Coated Handles (BC408)
- KLEIN TOOLS Bolt Cutters with Steel Handles, 30-Inch (63330)
- RIDGID RIDGID® 14233 38" S36 Heavy Duty Bolt Cutter (14233)
- APEX TOOL GROUP 0090Mcp Cutter 18In Power Link Bolt (0090MCD)
- CRESCENT H.K. PORTER 18" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0090MCP)
- RIDGID 19 in. Steel Bolt Cutter (S18)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74498)
- Teng Tools Knives, Cutters & Snips