Shop All Bolt Cutters
Teng Tools
BC408 - 8" Heavy Duty Mini Bolt Cutters w/Vinyl Coated Handles
Mfr # BC408
Zoro # G300919221
product price: $55.67
/ea
$55.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # BC408
- Zoro # G300919221
- Country of Origin Taiwan, Province of China
- Category Bolt Cutters
Description
Heavy duty vinyl coated cutters featuring induction hardened edges (HRC58) 80 degree angled cutting edge, return spring and locking function. Made from chrome molybdenum steel. Length - 8 Inch / 200mm Weight - 9oz / 260g Plastic Coated Handles The Notch or Recess in the Blade Allows Easier Cutting of Thicker Wire Cuts Material like Bolts, Nails, Rivets up to 5.2mm Exceptional Cutting Performance with Minimum Effort Due to Lever Action Design Cutting Capacity (mm) Piano Wire - 3.6 Cutting Capacity Steel Wire (mm) - 4 Cutting Capacity Iron Wire (mm) - 5.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (SS-3/4D1-5/16)
- WARNER Replacement Blade, 2-Edge, 1" (810)
- UNIBOR Commando 40 Magnetic Drill, 1-9/16 Capacity, Variable Speed (CMD40)
- DEWALT Taping Knife, Bg Back, SS, Sft Grip, 10 (DXTT-2-192)
- TENG TOOLS BC424 - 24" Bolt Cutters (BC424)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter w/ Recess, Ergonomic Grip (71 32 200)
- DYNAMIC Tools 14" Bolt Cutter, 9/32", 7/32" Cutting Capacity (D091001)
- CENTURY DRILL & TOOL Bolt Cutters 24" Type Of Cut Center (72742)
- GREAT NECK 14-In Bolt Cutters (BC14)
- BN PRODUCTS USA Bolt Cutter - High Tensile 36" Bolt Cutter Capacity: 7/16” (BNBCS-36H)
- BN PRODUCTS USA Bolt Cutter - High Tensile 18" Bolt Cutter Capacity: 9/32” (BNBCS-18H)
- Teng Tools Bolt Cutters