Shop All Tool Storage Accessories
Teng Tools
ALU450 33 Piece 450mm Four Track Aluminium Clip Rail Tray
Mfr # ALU450
Zoro # G800919394
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # ALU450
- Zoro # G800919394
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Details
Item | ALU450 33 Piece 450mm Four Track Aluminium Clip Rail Tray |
Material | Aluminum |
Description
33 piece 450mm four track clip rail complete with carrying handle 10 each of 1/4 Inch Drive, 3/8 Inch Drive and 1/2 Inch Drive socket clips To be used for mounting on the wall or in a tool box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 7" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-11-07)
- DEWALT Brush (392574-01)
- SUPERCUT 105-inch x 0.625-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (450231)
- YMW TAPS Spiral Flute Tap, 9/16"-18, 4 Flutes, Oxide (384654)
- TENG TOOLS ALU1000-1 1 Metre Single Track Aluminium Socket Rail (ALU1000-1)
- TENG TOOLS Empty Storage Tray Box Organizer With 6 Compartments (TTZ01)
- TENG TOOLS 4 Piece Auto Clip, Fastener & Trim Panel Remover Tool Tray (TTSR04A)
- TENG TOOLS Tool Box Accessory Vice Side Shelf (TCATV)
- TENG TOOLS TT01 Empty Storage Tray w/7 Compartments (TT01)
- TENG TOOLS Tool Box Accessory Cabinet Trolley (TCSMC)
- NANUK CASES Silverica Gel Canister for Case (900-DESICCANT)
- Teng Tools Tool Storage Accessories