Shop All Tool Storage Accessories
Teng Tools
ALU430 430mm Single Track Aluminium Socket Rail
Mfr # ALU430
Zoro # G600919419
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # ALU430
- Zoro # G600919419
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Details
Item | ALU430 430mm Single Track Aluminium Socket Rail |
Material | Aluminum |
Description
430mm single track socket rail for mounting on the wall or in a tool box To be used with separate 1/4 Inch Drive, 3/8 Inch Drive and 1/2 Inch Drive clips
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3/8" Diamond Grit Hole Saw (DGM06C)
- URREA 3-7/8" Satin finish 12pt combination jumbo wrench (12124)
- MILWAUKEE TOOL FASTBACK Folding Knife (48-22-1520)
- WILTON 5" Standard Duty All Terrain Vise with Portable Base (10025)
- TENG TOOLS Tool Box Accessory Vice Side Shelf (TCATV)
- TENG TOOLS Empty Storage Tray Box Organizer With 6 Compartments (TTZ01)
- TENG TOOLS Tool Box Accessory Cabinet Trolley (TCSMC)
- TENG TOOLS 4 Piece Auto Clip, Fastener & Trim Panel Remover Tool Tray (TTSR04A)
- TENG TOOLS 4 Piece Auto Clip, Fastener & Trim Panel Remover Eva Foam Tool Tray (TEASR04A)
- TENG TOOLS ABS-TOP for Tool Wagon (ABS-TOP)
- KNAACK Caster Set, 2" W, Steel/Rubber, Black (695)
- Teng Tools Tool Storage Accessories