Teng Tools

86 Piece 1/4" & 3/8" Drive Socket Set


product price: $504.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Accessories - 1/4 inch drive - 72 teeth ratchet, 6in. spinner handle, 2in. 3in. 4in. 6in. and 12in. extension bars, universal joint, 1/4in.F:3/8in.M adaptor, sliding T bar, coupler adaptor, T-HD T bar handle adaptor Regular sockets - 1/4 inch drive - 6 point - 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm Deep sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm Accessories - 3/8 inch drive - 72 teeth ratchet, speed brace, spinner handle, 3in., 5in., 6in., 10in. and 20in. extension bars, universal joint, 3/8in.F:1/4in.M adaptor, 3/8in.F:1/2in.M adaptor, 16mm, 18mm and 21mm spark plug sockets, coupler adaptor, 10in. rotating spinner handle. Regular sockets - 3/8 inch drive - 6 point - 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 and 22mm Deep sockets - 3/8 inch drive - 6 point - 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 and 22mm Made of High Grade Chrome Vanadium Satin Finish for increased grip in oily environments All Sockets are produced according to Teng Tools "Hip Grip" system which means the socket grips on the flat surfaces of the nut rather than on the corner. This helps prevent damage to the nuts and bolts and makes it possible to grip nuts and bolts which already have damaged cornersIn many activities and situations it is extremely important to be able to quickly check that all tools have been replaced in the correct positions in the tool box at the end of the shift or when the work is completed. The Teng Tools storage system made of EVA foam offers a cost efficient solution.Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool's exact shape in a three-coloured EVA foam block.The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red.The size and or a description of the tool is etched next to its position. This means that if a tool is missing it is not only its position that is clearly visible, but you can quickly determine which tool is involved. This makes it much easier to remember where you last used the tool and helps when you need to replace a lost tool.The EVA inserts fit in Teng Tools roller cabinets and in the extra deep top drawer TC805NFX.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.