Shop All Tool Chests & Cabinets
Teng Tools
8 Series Roller Cabinet, 7 Drawer, Red, Steel, 26 in W x 18 in D x 37 in H
Mfr # TCW807NU
Zoro # G300920609
product price: $1,222.92
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,222.92
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Red
- Material Steel
- Includes Ball Bearing Slides
- Features Heavy-Duty Side Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TCW807NU
- Zoro # G300920609
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 26 in |
Depth | 18 in |
Height | 37 in |
Details
Item | Roller Cabinet |
Number of Drawers | 7 |
Color | Red |
Material | Steel |
Includes | Ball Bearing Slides |
Features | Heavy-Duty Side Handle |
Series | 8 Series |
Description
7 drawer "8 series" roller cabinet with two fixed castors and two swivel castors with brakesEquipped with 7 bearing mounted drawers with combination lockHeavy duty side handle with rubber gripEach of the full width drawers holds 4 Teng Tools standard TC trays and a long "TTX Tray" to build your own tool kitEach drawer has a capacity of 25kgs with the bottom two drawers having a capacity of 30kgTwo fixed and two swivel 5" castors with brakes for manoeuvrabilityABS top mat equipped with a small compartmentsProtective mat in each drawerPowder coated paintCan be used as part of a stack system with a top box and a middle boxIdeal for use on its own or together with the Teng Tools TC tray or EVA tool control systems to build your own tool kitTeng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world. No details are left to chance when our tool boxes and roller cabinets are manufactured.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. (4151)
- IRWIN Reciprocating Saw Blades, 614R, Bi-Metal, 6"L (LEX20565)
- WIHA Insulated Tweezers, Straight Blunt, 6 In (75215)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", Carbide (59598)
- TENG TOOLS 7 Series Roller Tool Cabinet, 7 Drawer, Red, Steel, 26 in W x 18 in D x 37 in H (TCW707EVU)
- TENG TOOLS 8 Series Roller Cabinet, 3 Drawer, Red, Steel, 26 in W x 18 in D x 30 in H (TCW803NU)
- TENG TOOLS 8 Series Roller Cabinet, 10 Drawer, Red (TCW810NU)
- TENG TOOLS 8 Series Roller Cabinet, 10 Drawer (TCW810N-KIT1)
- TENG TOOLS Roller Cabinet Workstation, 8 Drawer, Black, 37 in W (TCW208NBK)
- TENG TOOLS 8 Series Top Tool Box, 6 Drawer (TC806USV)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, Wood, 41 in W x 18 in D x 34 in H (CMST34062RB)
- Teng Tools Tool Chests & Cabinets