Shop All Tool Chests & Cabinets
Teng Tools
8 Series Roller Cabinet, 10 Drawer
Mfr # TCW810N-KIT1
Zoro # G500918970
product price: $2,257.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,257.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Series 8 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TCW810N-KIT1
- Zoro # G500918970
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Details
Item | Roller Cabinet |
Number of Drawers | 10 |
Series | 8 Series |
Description
8 Series 10 Drawer Roller Cabinet Features:10 drawer "8 series" roller cabinet with two fixed castors and two swivel castors with brakesEquipped with 10 bearing mounted drawers with combination lockHeavy duty side handle with rubber gripEach of the full width drawers holds 4 Teng Tools standard TC trays and a long "TTX Tray" to build your own tool kitEach drawer has a capacity of 25kgs with the bottom drawer having a capacity of 30kgTwo fixed and two swivel 5" castors with brakes for manoeuvrabilityABS top mat equipped with a small compartmentsProtective mat in each drawerPowder coated paintCan be used as part of a stack system with a top box and a middle boxIdeal for use on its own or together with the Teng Tools TC tray or EVA tool control systems to build your own tool kitTeng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world. No details are left to chance when our tool boxes and roller cabinets are manufactured.8 Series 3 Drawer Middle Box Features:3 drawer "8 series" middle box with heavy duty ball bearing slides3 lockable drawers with combination lockHeavy-duty dipped carrying handles at the sides and rubber feetDrawers fully extendEach drawer holds 4 Teng Tools standard TC trays to build your own tool kitPowder coated paintProtective mat in each drawerCan be used as part of a Stack system in conjunction with a top box and a wagon tool boxIdeal for use on its own or together with the Teng Tools TC tray or EVA tool control systems to build your own tool kitTeng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world. No details are left to chance when our tool boxes and roller cabinets are manufactured.8 Series 6 Drawer Top Box Features:6 Drawer "8 Series" Top Box with Heavy Duty Ball Bearing SlidesLockable lock/front which covers the top of the drawer and the extending drawersA combination lock and heavy-duty carrying handles at the ends.Removable plastic tote tray with aluminium handleDrawers fully extendEach of the full width drawers holds 4 Teng Tools standard TC trays to build your own tool kitProtective mat in each drawerPowder coated paintCan be used as part of a Stack system in conjunction with a middle box and a wagon tool boxIdeal for use on its own or together with the Teng Tools TC tray or EVA tool control systems to build your own tool kitTeng Tools tool bo
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metric Plain Hex Key, 6 mm Tip Size, 5 7/16 in Long, 6 mm Short (54TU93)
- JET Band Saw, 10" Round, 230/460V AC V, 3 hp HP (414477)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UM)
- SUPER TOOL 5/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50414)
- TENG TOOLS Side Cabinet, 7 Drawer, Red, Steel, 15 in W x 18 in D x 31 in H (TCW-CAB01)
- TENG TOOLS Roller Cabinet Tool Chest / Wagon, 14 Drawer, 67 in W (TCW813UNBK)
- TENG TOOLS 179 Piece Complete Mixed EVA Foam 7 Drawer Roller Cabinet (TCMME179-KIT1)
- TENG TOOLS 8 Series Middle Tool Box, 3 Drawer (TC803USV)
- TENG TOOLS 637 Piece 'Limited Edition' Black Roller Cabinet Workstation Tool Kit - (TCEMM637NBK)
- TENG TOOLS 8 Series Roller Cabinet, 10 Drawer, Red (TCW810NU)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Green, 72 in W x 25 in D (RX722519RCGNBK-X)
- Teng Tools Tool Chests & Cabinets