Shop All Tool Chests & Cabinets
Teng Tools
8 Series Roller Cabinet, 10 Drawer, Red
Mfr # TCW810NU
Zoro # G800920635
product price: $1,396.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,396.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Red
- Series 8 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TCW810NU
- Zoro # G800920635
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Details
Item | Roller Cabinet |
Number of Drawers | 10 |
Color | Red |
Series | 8 Series |
Description
10 drawer "8 series" roller cabinet with two fixed castors and two swivel castors with brakesEquipped with 10 bearing mounted drawers with combination lockHeavy duty side handle with rubber gripEach of the full width drawers holds 4 Teng Tools standard TC trays and a long "TTX Tray" to build your own tool kitEach drawer has a capacity of 25kgs with the bottom drawer having a capacity of 30kgTwo fixed and two swivel 5" castors with brakes for manoeuvrabilityABS top mat equipped with a small compartmentsProtective mat in each drawerPowder coated paintCan be used as part of a stack system with a top box and a middle boxIdeal for use on its own or together with the Teng Tools TC tray or EVA tool control systems to build your own tool kitTeng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world. No details are left to chance when our tool boxes and roller cabinets are manufactured.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 3 (1161300)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Variable Temp. Setting, 1,980 W Watt, Pistol Handle (VT-752D-02)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J4759BL)
- WERA Insert Bit, 1/4", Phillips, PH2, Bits (05073916001)
- TENG TOOLS 8 Series Roller Cabinet, 3 Drawer, Red, Steel, 26 in W x 18 in D x 30 in H (TCW803NU)
- TENG TOOLS 8 Series Middle Box, 3 Drawer, Red, Steel, 26 in W x 12 in D x 10 in H (TC803UN)
- TENG TOOLS Roller Cabinet Workstation, 8 Drawer, Black, 37 in W (TCW208NBK)
- TENG TOOLS 179 Piece Complete Mixed EVA Foam 7 Drawer Roller Cabinet (TCMME179-KIT1)
- TENG TOOLS 8 Series Roller Cabinet, 7 Drawer, Red, Steel, 26 in W x 18 in D x 37 in H (TCW807NU)
- TENG TOOLS Roller Cabinet Tool Box Workstation, 8 Drawer, Black, 37 in W (TCW208NBK1)
- BETA Tool Cart, Black, Sheet Metal, 27 in W x 12 in D x 39 in H (027000205)
- Teng Tools Tool Chests & Cabinets