Teng Tools

73 Piece Regular, Mini, Snap Ring & Locking Plier & Knife Kit


product price: $801.99
/ea
Sold in multiples of 2 for $1,603.98
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TTD441T - 8 Piece Plier Set8 piece plier set made of chrome vanadium and TPR bi-material grip.2 x Side cutters - heavy duty - 6 Inch, 8 Inch. (2.5mm/3.0mm piano wire cutting capacity).2x Combination pliers - high leverage - 6 Inch., 8 Inch (1.6mm/2.0mm piano wire cutting capacity).2x Long nose pliers - 6 Inch, 8 Inch (1.0mm/1.5mm piano wire cutting capacity).2x Water pump pliers - 7 Inch, 10 Inch. (25mm/38mm capacity).TTMI16 - 16 Piece Mini Plier Screwdriver SetScrewdrivers - Flat regular - 2.0, 2.4, 3.0.Screwdrivers - PH type - PH00, PH0, PH1.Screwdrivers - TX type - TX6, TX7, TX8, TX9, TX10, TX15.Pliers - 4 1/2in. side cutter, 4 1/2in. end cutter, 5in. long nose, 5in. flat nose.Long, tapered nose pliers with fine tips reaches into tight spaces, grips small parts, and bends wire.Cutting pliers snip copper, aluminum, brass, and soft steel wire, cable ties, and plastic parts.Self-opening, spring-loaded action reduces muscle fatigue for easy one-handed operation.Slim, nonslip grips provide fine handling and control.TT4747 - 4 Piece 7in Snap Ring Circlip Plier Set7 Inch Snap Ring / Circlip pliers - inner/straight (12 to 65mm capacity), inner/bent (12 to 65mm capacity).7 Inch Snap Ring Circlip pliers contd. - outer/straight (10 to 40mm capacity), outer/bent (10 to 40mm capacity).Removes and installs internally and externally placed retaining rings.Self-opening, spring-loaded action reduces muscle fatigue for easy one-handed operation..TTVG05 - 5 Piece Power Grip Plier Set4 Inch Power Grip Locking Plier round and flat grip.4 Inch Long Nose Power Grip Locking Plier.6 Inch Long Nose Power Grip Locking Plier.7 Inch Power Grip Locking Plier round and flat grip.10 Inch Power Grip Locking Plier round and flat grip.Self locking and quick release gives easier use.Unique locking nut makes presetting the jaws possible when working with items of the same size..TTK40 - 40 Piece Knife SetKnives - utility knife with auto load function.folding universal knife.folding mini utilty knife.hobby knife with 9mm blade.hobby knife with 18mm blade.Spare blades - 5 x Regular knife blades.10 x Mini knife blades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.