Teng Tools

73 Piece Mixed Drive SAE Socket, Wrench, Hex, Screwdriver & Plier Kit


product price: $578.99
/ea
Sold in multiples of 2 for $1,157.98
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TTAF32 - 32 Piece 1/4in- 3/8inDrive SAE Socket SetRegular sockets - 1/4 inch drive - 6 point - 3/16in. 7/32in. 1/4in. 9/32in. 5/16in. 11/32in. 3/8in. 7/16in. 1/2in.Deep sockets - 1/4 inch drive - 6 point - 3/16in. 7/32in. 1/4in. 9/32in. 5/16in. 11/32in. 3/8in. 7/16in. 1/2in.Regular sockets - 3/8 inch drive - 6 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in.Deep sockets - 3/8 inch drive - 6 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in.Made of High Grade Chrome Vanadium.TT1215AF - 15 Piece 1/2inDrive SAE Socket SetRegular sockets - 1/2 inch drive - 12 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in. 13/16in. 7/8in. 15/16in. 1in. 11 /16in. 11 /8in. 13 /16in. 11 /4in.Made of High Grade Chrome Vanadium.Satin Finish for increased grip in oily environments ready have damaged corners.TT3592 - 8 Piece SAE Combination Wrench SetCombination wrenches - 5/16in. 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in.The 12 point ring head is set at a 15 degrees angle to facilitate use even on flat surfaces.TTHEX7AF - 7 Piece T Handle SAE Hex Key SetT handle driver - hex/ball point - 100mm (long arm) - 3/32, 1/8, 5/32 Inch.T handle driver - hex/ball point - 150mm (long arm) - 3/16, 7/32, 1/4 Inch.T handle driver - hex/ball point - 190mm (long arm) - 5/16 Inch.Ball point end hex keys - ideal for hard to access areas.Ergonomic as they permit a natural hand wrist movement.Up to 25 degree angle entry. TT917N - 7 Piece Screwdriver SetScrewdrivers - Flat regular - 3x75mm, 5.5x75mm,6.5x100mm.Screwdrivers - PH type - PH0x75mm, PH1x75mm,PH2x100mm.Screwdrivers - PZ type - PZ2x100mm..TT440T - 4 Piece Plier SetTPR grip handles - 6in. side cutter, 7in. combination, 8in. long nose, 10in. water pump.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.