Teng Tools

72 Piece Mixed Drive Socket Set


product price: $292.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

17 Piece 1/2" Drive 12 Point Socket Set Features:TT1218 Accessories - 1/2 inch drive - Ratchet, universal joint, 21 /2in. and 6in. extensions, 3/8in. F:1/2in. M T bar adaptor Regular sockets - 1/2 inch drive - 12 point - 10, 11, 12, 13, 14, 15, 16,17, 18, 19, 22, 24mm35 Piece 1/4" Drive Socket Set Features: TT1435 Accessories - 1/4 inch drive - Ratchet, universal joint, 2in. and 4in.extensions, coupler adaptor, 3/8in. F:1/4in.M T bar adaptor, 6in. spinner handle Regular sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm Deep sockets - 1/4 inch drive - 6 point - 6, 7, 8, 10, 12, 13mm Bits - 1/4in. hex - TPX10, 15, 20, 5mm, 6 mm hex, PH1, PH2, PZ1, PZ2, 4 mm, 5.5 mm flat19 Piece 3/8" Drive Socket Set Features:TT3819 Accessories - 3/8 inch drive - Ratchet, universal joint, 3in. wobble extension, 10in. rotating spinner handle, 1/2in. F:3/8in. M T bar adaptor, coupler adaptor Regular sockets - 3/8 inch drive - 6 point - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22mmThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day. 5 Steps to Get organized Choose storage: case/top box, middle box or roller cabinet Choose the TT- sets you would like. Take off the lid Click the sets together Place them in the storage!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.