Shop All Spanner Wrenches
Teng Tools
6517 - 17 Piece Metric Combination Spanner Set 6-22mm
Mfr # 6517
Zoro # G500900401
Free Shipping & Returns
$152.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teng Tools
- MFR # 6517
- Zoro # G500900401
- Country of Origin Taiwan, Province of China
- Category Spanner Wrenches
Description
17 piece metric combination spanner set with the same dimensions at both ends Sizes 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm The 12 point ring end is set at a 15° angle to facilitate use on flat surfaces The spanners feature polished heads and a satin finish for increased grip in oily environments Made of High Grade Chrome Vanadium Manufactured and designed in accordance with DIN3113A in high grade chrome vanadium steel. All ring heads are equipped with Teng Tools "hip grip" system, which means the contact surface grips on the flat surfaces of the nut or bolt head rather than on the corner. This system helps to prevent damage to nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1/4in-3/4in Multicut Impact Shank Step Drill (06X2EIMP)
- FLEXCART FC-200 Tool Utility Cart, 7 Drawer, Silver, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H (FC-200NT)
- MIRKA Tool Case Fastening System For De-1230 (DE-TCFS)
- DEWALT Insert Bit, 1/4In, Slotted, 6-8, 2In (50 Pack) (DWA2SL6IRB)
- TENG TOOLS 6512RSMM 12 Piece 8 to 19mm Ratcheting Combination Spanner (6512RSMM)
- TENG TOOLS 6308 - Double Ring Wrench Set 6 to 22MM (6308)
- TENG TOOLS 19mm Metric Combination Open and Box End Anti Slip Spanner Wrench (800619)
- TENG TOOLS 6509AF - 9 Piece SAE Combination Spanner Set 1/4 to 3/4 In (6509AF)
- TENG TOOLS 27mm Metric Combination Spanner Wrench - 600527 (600527)
- TENG TOOLS 55mm Metric Combination Spanner Wrench - 600555 (600555)
- TENG TOOLS 6512MMA - 12 Piece Metric Combination Spanner Set 20-32mm (6512MMA)
- Teng Tools Spanner Wrenches