Shop All Spanner Wrenches
Teng Tools
6510MM - 10 Piece Metric Combination Spanner Set 8-19mm
Mfr # 6510MM
Zoro # G100900436
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # 6510MM
- Zoro # G100900436
- Country of Origin Taiwan, Province of China
- Category Spanner Wrenches
Description
10 piece metric combination spanner set Sizes 8, 9, 10, 11, 12, 13, 14, 15, 17, 19mm The 12 point ring end is set at a 15° angle to facilitate use on flat surfaces The spanners feature polished heads and a satin finish for increased grip in oily environments Made of High Grade Chrome Vanadium Supplied in a handy durable storage wallet with hanging holes Manufactured and designed in accordance with DIN3113A in high grade chrome vanadium steel. All ring heads are equipped with Teng Tools "hip grip" system, which means the contact surface grips on the flat surfaces of the nut or bolt head rather than on the corner. This system helps to prevent damage to nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #72 (.0250”/.635MM), 12PK (45-11272)
- BONDHUS Inch Molded T-handle Stand Holds 10 Tools - Sizes: 3/32-3/8" (17936)
- VEGA Mag Bit Holder x 3 (175MH1AD)
- DEWALT 31-Pc. IMPACT READY(R) Extra Small ToughCase(R) Screwdriving Set (DWAX100IR)
- TENG TOOLS 33mm Metric Combination Spanner Wrench - 600533 (600533)
- TENG TOOLS 9mm Metric Combination Spanner Wrench - 600509 (600509)
- TENG TOOLS 18mm Metric Combination Open and Box End Anti Slip Spanner Wrench (800618)
- TENG TOOLS SPANNERS SAE REGULAR COMBINATION (600124)
- TENG TOOLS 6507JAF - 7 Piece SAE Combination Wrench Set 1-5/16 to 1-7 (6507JAF)
- TENG TOOLS 55mm Metric Combination Spanner Wrench - 600555 (600555)
- ALLPAX Spanner Wrench, 1-5/8" L x5" W x1-1/2" H (AX1430)
- Teng Tools Wrenches