Teng Tools

64 Piece Mixed Drive Socket, Wrench & General Service Foam Kit


product price: $653.99
/ea
Sold in multiples of 2 for $1,307.98
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TEFSK57 - 57 Piece 1/4in 3/8inCombination Wrench, Socket Accessory SetCombination wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm.1/4 inch drive accessories: 72 teeth ratchet, 2 inch and 3 inch extension bars, 1/2F:3/8M adaptor, 1/4 hex:1/4M adaptor, coupler adaptor, universal joint.1/4 inch drive regular sockets: 4, 5, 5.5, 6, 7, 8, 10, 11, 12, 13mm.1/4 inch drive deep sockets: 6, 7, 8, 10, 12, 13mm.3/8 inch drive accessories: 72 teeth ratchet, 3 inch and 6 inch extension bars, 16mm and 21mm spark plug sockets, 3/8F:1/4M adaptor, coupler adaptor, universal joint.3/8 inch drive regular sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22mm. TEFMB7 - 7 Piece Plier, Wrench, Hammer Cutting Tool Set6 inch side cutters, 8 inch long nose pliers, 10 inch quick set/slip joint water pump pliers.8 inch wide jaw (15 degree jaw angle) adjustable wrench with bi-material handle phosphate finish.Utility knife, straight cut high leverage aviation tin snips.16 ounce claw hammer with steel tube perforated rubber grip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.