Teng Tools

64 Piece Angled Ratcheting Bits Driver Set


product price: $96.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

64 piece set including a jointed bits driver with an adjustable angle setting 11 regular 1/4 inch drive metric sockets and 52 bits. Accessories - 1/4 inch drive - ratcheting bits handles including 7 bits 5 & 7mm flat, PH1 1/4 inch drive contd. - PH2, PZ1, PZ2, 1/4in.M:1/4in. hex adaptor Regular sockets - 1/4 inch drive - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm Bits - 1/4 Inch flat (slotted head) - 0.6x3.5, 0.6x4.5, 0.8x4.0, 0.8x5.0, 0.8x5.5, 1.0x5.5,1.2x6.5 1.2x7.0, 1.6x8.0, PH1x4, PH2x4, PH3x2, PZ1, PZ2x3, PZ3x2 TX6, TX7, TX8, TX9, TX10, TX15, TX20x3, TX25x3,TX27, TX30, TX40 Hex head - 2, 3, 4(x3), 5, 6, 8mm hex Square head 1, 2, 3 Jointed handle in driver can be offset up to 60 degrees Creates a pistol grip handle for added torque or used as a straight bits driver Bi Material handle with storage in the handle for bits Reversible ratchet with forward, reverse and fixed settings Ratchet bit driver with magnet that holds the screw as well as the bit The set is supplied in a unique Teng Tools TC tray and can be used either on it's own or as part of the Teng Tools TC control system. The tray features a removable hinged click lock lid and dove tail joints which enable different TC trays to be locked together and used as trays in Teng Tools tool boxes and roller cabinets. All of the tools in the set have their own individual place so lost tools can easily be identified.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.