Shop All Spanner Wrenches
Teng Tools
6308 - Double Ring Wrench Set 6 to 22MM
Mfr # 6308
Zoro # G600900455
product price: $107.15
/ea
Free Shipping & Returns
$107.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # 6308
- Zoro # G600900455
- Country of Origin Taiwan, Province of China
- Category Spanner Wrenches
Description
8 Piece Set of Metric Double Ring SpannersSizes 6x7mm, 8x9mm, 10x11mm,12x13mm, 14x15mm,16x17mm, 18x19mm, 20x22mmDifferent bi-hexagonal openings at each endMade of Chrome VanadiumSatin Finish for increased grip in oily environments 75 degree offset headSupplied in a color boxManufactured and designed in accordance with DIN3113A in high grade chrome vanadium steel.The ring head is offset 15 degrees to facilitate use even on flat surfaces.All ring heads are equipped with Teng Tools "hip grip" system, which means the contact surface grips on the flat surfaces of the nut or bolt head rather than on the corner. This system helps to prevent damage to nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners.A Typically Teng new design in combination spanners that gives an anti slip grip on the open end as well as the Teng hip grip function where the spanner drives on the flank of the fastening rather than on the corner.Two design features that combine to give a much better grip with much less risk of damage to the fastening.The design also gives grip on fastenings with worn or rounded corners.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16" HSS Heavy Duty Split Point Stub Drill Bit (D/AST5/16)
- STANLEY BLADE COPE6-1/2""10T4PK (15-058)
- FEIN Cutter (64301006010)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch 6-Point Socket (SHD32043)
- TENG TOOLS HOOK.WRENCH (HP101)
- TENG TOOLS RATCHET SPANNER METRIC FLIP REVERSE (600517R)
- TENG TOOLS 6517 - 17 Piece Metric Combination Spanner Set 6-22mm (6517)
- TENG TOOLS 55mm Metric Combination Spanner Wrench - 600555 (600555)
- TENG TOOLS 37 Piece Metric Spanner Set (TTESP37)
- TENG TOOLS 5.5mm Metric Combination Spanner Wrench - 6005055 (6005055)
- JAY R. SMITH MANUFACTURING Spanner Wrench, 12 in. L, 4 in. Capacity (4890SW04)
- Teng Tools Wrenches