Shop All Combination Wrench Sets
Teng Tools
6 Piece 12 Point Metric Chrome Vanadium Steel Combination Wrench Set
Mfr # TTX2436
Zoro # G911226176
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TTX2436
- Zoro # G911226176
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
COMBINATION WRENCHES 24, 27, 30, 32, 34, 36mm. EXTRA STRONG Made from chrome vanadium steel for strength and durability with a satin finish for a better grip - especially in oily environments. HIP GRIP SYSTEM All ring heads are equipped with the Teng Tools Hip Grip system which means the contact surface grips on the flat surfaces of the nut rather than on the corner. This helps prevent damage to the nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners. INSTANT IDENTIFICATION Sizing marked clearly on the side of each wrench for easy and quick visibility. OFFSET RING HEADS Ring heads are offset 15 deg. to facilitate use even on flat surfaces. TOTAL TOOL ORGANIZATION Supplied in a unique tool tray which features a removable lid and dove tail joints. The set can be used on its own as a standalone set or as part of our Get Organized system where all of our tool trays click together allowing you to build your ultimate tool setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 12394 (12394)
- DRILL AMERICA 1/4"-28 HSS Plug Tap and #3 HSS Drill Bit (POU1/4-28)
- HOUGEN 1/4 in. RotaCut Hole Cutter (11100)
- DRILL AMERICA 1-5/8"x2" Carbide Tipped Annular Cutter (CTC5-530-263)
- TENG TOOLS 12 Piece Anti Slip Metric Combination Wrench Set (8MM-19mm) - 8512MM (TEN-O-8512MM)
- TENG TOOLS TTX2032 - 7 Piece Metric Combination Wrench Set 20 to 32mm (TTX2032)
- TENG TOOLS TT8012 - 12 Piece Anti Slip Combination Wrench Set (TT8012)
- TENG TOOLS TED6515 - 15 Piece Metric Combinaiton Wrench Set in EVA Tr (TED6515)
- TENG TOOLS 12 Piece 12 Point Metric Combination Wrench Set (8MM - 19MM) - 6512N (TEN-O-6512N)
- TENG TOOLS TED8012 - 12 Piece Anti Slip Combination Wrench Set in EVA (TED8012)
- CRESCENT 8" Adjustable Wrench - Bagged (AC28BK)
- Teng Tools Combination Wrench Sets