Shop All Tool Storage Accessories
Teng Tools
580A Large Deep Stainless Steel Magnetic Bits Tray
Mfr # 580A
Zoro # G500919397
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # 580A
- Zoro # G500919397
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Details
Item | 580A Large Deep Stainless Steel Magnetic Bits Tray |
Material | Stainless Steel |
Description
A large stainless steel magnetic tray Two rubber protected magnets to avoid damage to paintwork The tray is deep to give extra space to store parts and more bulky items even upside down Depth 6 inches / 150mm Width 12.5 Inches / 320mm Height 2.75 inches / 70mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 12 lb. Head (SLO-12-36)
- LEVEL 5 TOOLS Replacement Skimming Blade, 32 (4-954)
- SURTEK Magnetic PickUp Tool Made Of Copper 045Kg (MT03)
- DRILL AMERICA 16 Piece Forstner Drill Bit Set (DMS70-2016)
- TENG TOOLS Tool Box Accessory Cabinet Trolley (TCSMC)
- TENG TOOLS ALU430 430mm Single Track Aluminium Socket Rail (ALU430)
- TENG TOOLS Tool Box Accessory 948mm Work Top (TC-TB03)
- TENG TOOLS Empty Storage Tray Box Organizer With 6 Compartments (TTZ01)
- TENG TOOLS 1 Panel Metal Add On Storage Wall Control Organizer (TC-S04)
- TENG TOOLS ALU1000-1 1 Metre Single Track Aluminium Socket Rail (ALU1000-1)
- ERGODYNE Arsenal® 5870 Tool Roll-Up (13770)
- Teng Tools Tool Storage Accessories