Shop All Screwdriver Bits and Nutsetters
Teng Tools
5 Piece 1/4" Hex Drive 6 Point Metric & SAE Impact Nut
Mfr # TJNS05
Zoro # G400919176
$48.35
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
- Brand Teng Tools
- MFR # TJNS05
- Zoro # G400919176
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits and Nutsetters
Description
5 piece 1/4 inch hex drive 65mm/2.56 inch long metric & SAE impact nut setter setDesigned for higher torsion enabling use with power tools such as electric and rechargeable screwdriversSizes: 1/4 inch, 7mm, 8mm, 10mm, 13mmThe 6 point nut setters feature magnets for holding the fasteningSupplied in a unique Teng Tools TJ tray featuring a clear fold up lid so you can see everything inside the set as well as a sliding catch to secure the set when not in use
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
- DRILL AMERICA 3"-4 Carbon Steel Hex Die (DWTSH3-4)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88719)
- PROTO General Hand Tool Kit, No. of Pcs. 14 (J98314)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench (W9491)
- DEWALT 1/2-in Cleanable Nut Driver (DWADND12)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1320)
- VEGA ACR Power Bit, #2 X 2", Grey (150P2ACR)
- ZORO SELECT 3/8X1 7/8X1/4 POWER MAGNETIC NUTSETTER PLAIN (36-165)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1100)
- VEGA Vega 5/16 Mag Nutsetter x 8", S2 Modified Steel, Gunmetal Grey (1200MN516)
- GEARWRENCH 16 Piece Bolt Biter™ Nut Extractor & Driver Set (86171)
- Teng Tools Screwdrivers and Nutdrivers