Shop All Master Sets
Teng Tools
40 Piece Oil Service, Extractor, Puller, Hose Clamp & Inspection Kit
Mfr # TC-6T-24
Zoro # G005671486
product price: $644.99
/ea
Sold in multiples of 2 for $1,289.98
Free Shipping & Returns
$1,289.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TC-6T-24
- Zoro # G005671486
- Country of Origin Taiwan, Province of China
- Category Master Sets
Description
Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TTOS16 - 16 Piece Oil Service SetAccessories - 3in., 10in. wobble extensions, 1/2in.F:3/8in. Male T bar adaptor, 6 point 21mm socket.Spark plug sockets - 3/8 inch drive 16, 21mm.Drain plug set - 5/16in. hex x 3/8in. hex, 11mm square x 12mm hex, 17mm hex x 1/2in. hex.Drain plug set contd. - 8mm square x 3/8in. square, 13mm square x 14mm hex,8mm hex x 10mm hex.Accessories - strap type oil filter wrench,3 in 1 telescopic inspection tool.Accessories contd. - 21 piece feeler gauge set (.005 mm - 1.0 mm).TTSN11 - 11 Piece Extractor SetStud extractors - 1/2 inch drive - 6, 8, 10, 12mm.Screw extractors - 7/64in. 9/64in. 5/32in. 1/4in. 19/64in.Nut splitters - 5 to 20mm, 14 to 27mm.Heat treated High grade steel.Quick and Easy way to remove broken screws.Reversible hexagon drive 1/2 inch drive stud extractors.Nut Splitters removes frozen, corroded or rusted nuts, will not damage bolt threads.All made of high grade Chrome vanadium for extra strength.TT804 - 2 Piece Combination Puller SetPuller set - combination twin/triple 6in. leg puller with 4in. capacity.Set consisting of a three legged combination puller with an extra yoke for switching to two legged pulling.With reversible legs for internal and external grip.Made from chrome vanadium.TTHC03 - 3 Piece Hose Clamp SetHose clamps - for hoses - 1/4 to 3/4 Inch, 1/4 to 1-1/4 Inches, 3/4 to 2-1/4 inches.Shuts off fuel supply in hoses.Fast and easy to use.Built in locking mechanism.Specially designed jaws to prevent hose damage.Flexible.TTTM08 - 8 Piece Inspection SetLED flashlight.Flexible magnetic pick up - length 310mm.Telescopic magnetic pick up - length 160-480mm.38mm magnifying glass 1:3 - with magnetic adaptor.38mm inspection mirror - with magnetic adaptor.230mm flexible claw pick up tool.Batteries AAA (2 pieces).Pick up tool overall length of 600mm and magnetic claws, excellent for reaching small items in hidden areas.Led torch in satin chrome finish with 80,000 hour life bulb. TT01 - Empty Storage Tray with 7 CompartmentsStorage tray with 7 separate compartments for easy storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Crash Axe, Smooth Edge, Rubber, 5 in. (D42)
- MARSHALLTOWN Aluminum Hawk, 13 x 13 In, DuraSoft Handle (1D)
- LINK HANDLES Straight Grub, Hoe Handle, 36", No. 8 Eye (65121)
- KO-KEN Bit Socket TORX T15 50mm Z-series 3/8 Sq. Drive (3025Z.50-T15)
- TENG TOOLS TCMM1001N - 1001 Piece Mega Master Tool Kit (TCMM1001NU)
- TENG TOOLS 135 Piece 7 Drawer Metric Series Tool Kit (TCW707EV-SERIES135M)
- TENG TOOLS Ultimate Foam Monster Mega Master Tool Kit In Eva Foam Storage (TCEMM1117N)
- TENG TOOLS TCMMIND08 - 569 Piece Mega Master Tool Kit (TCMMIND08U)
- TENG TOOLS 1,001 Piece Mixed Hand Tool Bundle (No Storage) - TCMM1001 (TCMM1001NTOOLS)
- TENG TOOLS TCMM1001N - 1001 Piece Mega Master Tool Kit (TCMM1001BKU)
- GEARWRENCH 21 Piece 3/8" 90-Tooth Ratchet & Drive Tool Set with Foam Storage Tray (86521)
- Teng Tools Master Sets