Teng Tools

4 Piece Mixed Size Phillips Ph, Pozidriv Pz Tip Head Screwdriver Eva Foam Set


product price: $46.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SCREWDRIVERS PH0 x 2.9 long, PH1 x 2.9 long, PH2 x 3.9 long, PZ1 x 2.9 long. STEEL ALLOY BLADES Shaft is made from TT-MV PLUS steel alloy for greater strength and flexibility with size markings for instant identification and magnetic tips to maximize torque transfer and reduce wear. Blades features steel allow wings that the plastic handle is moulded around which ensures they are dead straight and stops them from moving in their handles. COMFORTABLE HANDLES Bi-material handles designed for increased comfort and smooth action preventing blisters after continuous use. The soft black material prevents the screwdrivers from sticking in the hand, allowing for rapid movement. HANGING HOLE Each screwdriver features a hole in the handle allowing it to be used in a fall arrest system, for storage and for use as a T-handle. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tool's exact shape cut out in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool has been etched next to its position.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.