Shop All Digital Calipers
Teng Tools
4 Piece Digital Caliper, Multimeter and Gauge Measuring To
Mfr # TTDCM
Zoro # G300945039
product price: $210.11
/ea
Free Shipping & Returns
$210.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TTDCM
- Zoro # G300945039
- Country of Origin Taiwan, Province of China
- Category Digital Calipers
Description
4 piece measuring tool set ideal for mechanics and techniciansIncludes a 0-150mm 4 function digital caliper, CAT II multimeter, thread gauge and feeler gaugeMetric/UNC Thread Gauge: 0.25-6.0mm / 4-42 inch. Number of Threads: 55. Angle: 60 degreesFeeler Gauge: 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.55, 0.60, 0.65, 0.70, 0.75, 0.80, 0.85, 0.90, 0.95, 1.00mmSupplied in a unique double width tool tray with a removable lid and interlocking joints. Can be used as a standalone set or as part of our Get Organized system where every tool tray clicks together allowing you to build your ultimate setup.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Link Chain (41055)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4"X1-1/8, Number of Flutes: 4 (CCMG-808-LB)
- POWERBUILT 3/8" Drive 17" Long Readh With Flex-Head Pro (649953)
- EKLIND Metric Plain Ball Hex Key, 3 mm Tip Size, 4 7/8 in Long, 3/4 in Short (19706)
- WESTWARD Digital Caliper, Electronic, 0 to 12 In (29AD40)
- FOWLER 0-12"/300mm Xtra-Range Electronic Caliper (541003120)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In. (500-160-30)
- ASIMETO 12" x 0.0005"/0.01mm Digital Caliper With Adjustable Measuring Jaw (7317120)
- MITUTOYO Caliper, Digimatic, 150mm (500-151-30)
- HHIP 0300mm012 IP54 Digital Caliper with Upper Jaw (2710-1105)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- Teng Tools Calipers & Accessories