Shop All Screwdriver Sets
Teng Tools
4 Piece 1000 Volt Insulated Flat Screwdriver Eva Foam Set
Mfr # TEAMDV04N
Zoro # G411226034
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teng Tools
- MFR # TEAMDV04N
- Zoro # G411226034
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Description
SCREWDRIVERS 0.4 x 2.5mm, 0.5 x 3.0mm, 0.8 x 4.0mm, 1.0 x 5.5mm flat. VDE INSULATED Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments. TWO COLOR PROTECTION Integrated protective insulation with two colours clearly indicates if there is any damage. INDIVIDUALLY TESTED Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tool's exact shape cut out in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool has been etched next to its position.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 10" x 12" High Impact Carbide SDS+ (DW5539)
- PANDUIT Die Insert, for use with CA9 Applicator, (CD9-3B)
- MITUTOYO Vernier Depth Gage, 0-300mm (527-103)
- LDR Plunger 3 in. L X 4.5 in. D (512 3420-K)
- TENG TOOLS TTD912TXN - 12 Piece TX Type Screwdriver Set (TTD912TXN)
- TENG TOOLS TTX918N - Flat/Regular/PH Type Screwdriver Set (TTX918N)
- TENG TOOLS 4 Piece Mixed Size Flat Slotted Tip Head Screwdriver Eva Foam Set (TEAMD04N)
- TENG TOOLS TEDV909N - 9 Piece 1,000 Volt Insulated Screwdriver Set in (TEDV909N)
- TENG TOOLS 98 Piece Screwdriver/Bit Driver Set (TTEMD98N)
- TENG TOOLS 6 Piece Mini Screwdriver Set w/stand / Holder (MDM706)
- WIHA Precision Screwdriver Set, Phillips/Slotted Tip, 1/16 in, 1/8 in, 3/32 in, 5/64 in Tip Size, 7-Piece (26197)
- Teng Tools Screwdrivers and Nutdrivers