Shop All Bench Vises
Teng Tools
4 Inch Heavy Duty Forged Steel Workbench Vise
Mfr # TCAV4
Zoro # G011226021
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teng Tools
- MFR # TCAV4
- Zoro # G011226021
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Description
FORGED STEEL 4 inch workbench vise with S45S steel HRC45-50 hardness for durability and strength. INTERCHANGEABLE PARRALEL JAWS Featuring removable V shaped jaws for holding pipes and tubes. MAXIMUM CLAMPING FORCE 4,267 pound/square inch clamping force to grip most items tightly. MULTIFUNCTIONAL This heavy duty professional 4 inch bench vise is suitable for workshops, fitters, woodworkers and is great for holding steel, wood, aluminum and other materials. DESIGNED FOR MOUNTING Ideal for mounting on a workbench and is suitable for both industrial and DIY use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point deep impact socket 1-5/8" (7526L)
- DRILLCO 20pc Tap & Die Set NC 1/4"-3/4" (2000RC20)
- BLACK & DECKER Eye Shield (5140171-04)
- WERA General Purpose Torx Screwdriver T27 Round (05028054001)
- WILTON Combination Vise, 6" Jaw Width (C3)
- DAYTON 4" Machine Vise with Fixed Base (4TK05)
- PALMGREN 6" Light Duty Machine Vise with (9612602)
- PALMGREN 4" Light Duty Ind. Style Angle Vise, w/Swivel Base, 4" with Swivel Base (9611405)
- WESTWARD 5" Heavy Duty Combination Vise with Stationary Base (3FDJ1)
- GROZ 10-1/2" Heavy Duty Quick Action Woodworking Vise, 10-1/2" with (39014)
- PRO-SERIES 2" Ultra Precision Toolmaker's Vise (3900-2012)
- Teng Tools Vises & Presses