Shop All Insulated Sockets
Teng Tools
3/8 Inch Drive 8MM Metric 6 Point 1000 Volt Shallow Insulated Socket
Mfr # MV380508
Zoro # G605670261
Sold in multiples of 2 for $35.98
$35.98
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
- Brand Teng Tools
- MFR # MV380508
- Zoro # G605670261
- UPC # 5020385033405
- Country of Origin Taiwan, Province of China
- Category Insulated Sockets
Description
( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off and is suitable for any 3/8 inch drive ratchet or extension.( ULTIMATE PROTECTION ) Even when used around live circuits with up to a 1000-volt potential.( VDE INSULATED ) Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments.( INDIVIDUALLY TESTED ) Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests.( GREAT FOR ELECTRICIANS ) Ideal for electrotechnical and electronic maintenance and is suitable for working on hybrid and electrical vehicles.
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
- YMW TAPS Thread Roll Tap, H4 10-32 (B) (388458)
- MORSE 3In.-18T Airsaw Met Rec Bim, PK5 (RBA318T05)
- VERMONT GAGE Pin Gage, Plus, 0.12 In, Black (911112000)
- HHIP 8 X 8" Precision Frame Spirit Level (4901-0078)
- TENG TOOLS 3/8 Inch Drive 14MM Metric 6 Point 1000 Volt Shallow Insulated Socket (MV380514)
- TENG TOOLS 18 Piece 3/8 Inch Drive Metric 6 Point 1000 Volt Shallow Insulated EVA Foam Socket Set (6MM - 20MM) (TEDV3818)
- WIHA 1/4 in Drive Insulated Socket 7 mm, Hex, Metric (31328)
- WIHA 3/8 in Drive Insulated Socket 1/4 in, Hex, SAE (31425)
- ITL 1/4 in Drive Insulated Socket 10 mm, 25/64 in (07212)
- WIHA 1/4 in Drive Insulated Socket 13 mm, Hex, Metric (31334)
- WIHA 3/8 in Drive Insulated Socket 15 mm, Hex, Metric (31515)
- Teng Tools Insulated Sockets