Shop All Insulated Sockets
Teng Tools
3/8 Inch Drive 6MM Metric 6 Point 1000 Volt Shallow Insulated Socket
Mfr # MV380506
Zoro # G405670188
product price: $17.99
/ea
Sold in multiples of 2 for $35.98
$35.98
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
- Brand Teng Tools
- MFR # MV380506
- Zoro # G405670188
- UPC # 5020385033382
- Country of Origin Taiwan, Province of China
- Category Insulated Sockets
Description
( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off and is suitable for any 3/8 inch drive ratchet or extension.( ULTIMATE PROTECTION ) Even when used around live circuits with up to a 1000-volt potential.( VDE INSULATED ) Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments.( INDIVIDUALLY TESTED ) Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests.( GREAT FOR ELECTRICIANS ) Ideal for electrotechnical and electronic maintenance and is suitable for working on hybrid and electrical vehicles.
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
- PROTO 14X15MM 12PT DB OFFSET WR (PO1061M)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-12)
- CRAFTSMAN Multi-Bits Jewelers Set 5 Pieces (CMHT68009)
- LYNDEX-NIKKEN Collet, R8, 6mm (820-006)
- TENG TOOLS 3/8 Inch Drive 14MM Metric 6 Point 1000 Volt Shallow Insulated Socket (MV380514)
- TENG TOOLS 18 Piece 3/8 Inch Drive Metric 6 Point 1000 Volt Shallow Insulated EVA Foam Socket Set (6MM - 20MM) (TEDV3818)
- WIHA 3/8 in Drive Insulated Socket 6 mm, Hex, Metric (31506)
- WIHA 1/2 in Drive Insulated Socket 8 mm, Hex, Metric (31608)
- WIHA 3/8 in Drive Insulated Socket 9/16 in, Hex, SAE (31434)
- WIHA 1/2 in Drive Insulated Socket 26 mm, Hex, Metric (31626)
- WIHA 1/2 in Drive Insulated Socket 17 mm, Hex, Metric (31617)
- Teng Tools Sockets & Ratchets